Shop All Gas Heater Accessories
Hansen
Coupler Body, (F)NPT, 3/8, Brass
Mfr # 400
Zoro # G8496984
original price:
$32.75
5% off
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Industrial Interchange
- Material Brass
- Max. Flow 45 cfm
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Seals Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hansen
- MFR # 400
- Zoro # G8496984
- Country of Origin Mexico
- Category Gas Heater Accessories
Dimensions
Body Size - Quick Connect Air Couplings | 3/8 in |
Quick Connect Air Coupling Body Size | 3/8" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Hose Fitting Size | 1/4 in |
Max. Outside Dia. | 1 1/8 in |
Coupling Size | 3/8 in |
Thread Size | 1/4" -18 |
Overall Length | 2 1/8 in |
Description
Quick Connect Hose Coupling, Universal, Brass, Socket, Female, NPT, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x25x1 Synthetic Pleated Air Filter, MERV 11 (2DYR9)
- HONEYWELL HOME 20x25x5 Synthetic Furnace Air Cleaner Filter, MERV 11 (POPUP2025)
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 117 cfm, 6 1/8 in W. (FBF44115V)
- CALEFFI 508013A Manual/Automatic (508013A)
- HANSEN Coupler Plug, (F)NPT, 1/4, Steel (11)
- HANSEN Coupler Plug, (M)NPT, 1/4, Stainless Steel (LL10)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (3100E)
- GOODMAN Residential Gas Furnace Fuel Conv Kit (LPM-07)
- GRILLPRO Scale Propane Tank (80069)
- DAYTON Venting (5ZJU1)
- MR. HEATER Horizontal 4" Vent Kit (F102860)
- Hansen Gas Heaters & Accessories