Shop All Quick Connect Fittings
Hansen
Coupler Body, (F)NPT, 1/4, Brass
Mfr # RD705L
Zoro # G2007901
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Temp. Range -40 Degrees to 250 Degrees F
- Application Standard Service
- Body Size 1/4 in
- Locking Type Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hansen
- MFR # RD705L
- Zoro # G2007901
- Country of Origin Mexico
- Category Quick Connect Fittings
Dimensions
Body Size | 1/4 in |
Pipe Size | 9/16 in |
Details
Finish | Brass |
Temp. Range | -40 Degrees to 250 Degrees F |
Application | Standard Service |
Locking Type | Sleeve |
Max. Pressure | 1,500 psi |
Seals | Nitrile |
Item | Quick Coupler Body |
Material | Brass |
Max. Flow | 21 cfm |
Color Code | Red |
Hose Connection | (F)NPT |
Description
Quick Coupler Body, Locking Type Sleeve, Material Brass, Finish Brass, Pipe Size 9/16 in, Hose Connection (F)NPT, Body Size 1/4 in, Max. Flow 21 cfm, Max. Pressure 1,500 psi, Color Code Red, Temp. Range -40 Degrees to 250 Degrees F, Seals Nitrile, Application Standard Service
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L880 V-Belt, 88" Outside Length, 21/32" Top Width, 1 Ribs (5L880)
- ALEMITE Grease Fitting, Button Head Coupler (AL42030-A)
- U.S. MOTORS Motor, 3/4 HP, 56J Frame, Single Phase (EU0752B)
- LEESON Farm Duty Motor, Capacitor-Start, 1 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (110088.00)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (B23AS25M)
- HANSEN Coupler Plug, (M)NPT, 1/4, Steel (12E)
- HANSEN Coupler Body, Hose Barb, 1/4, Brass (B23AS37H)
- HANSEN Coupler Body, (M)NPT, 1/2, Carbon Steel (23204014)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (RD703)
- HANSEN Coupler Plug, (M)NPT, 1/4, Steel (21AP25M)
- MILTON M Style Safety Coupler, 1/4" FNPT (S-99705)
- Hansen Hose Fittings