Shop All Quick Connect Fittings
Hansen
Coupler Body, (F)NPT, 1/4, Brass
Mfr # RD704L
Zoro # G2007883
product price: $34.12
/ea
$34.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Temp. Range -40 Degrees to 250 Degrees F
- Application Standard Service
- Material Brass
- Seals Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # RD704L
- Zoro # G2007883
- Country of Origin Mexico
- Category Quick Connect Fittings
Dimensions
Pipe Size | 9/16 in |
Body Size | 1/4 in |
Details
Finish | Brass |
Temp. Range | -40 Degrees to 250 Degrees F |
Application | Standard Service |
Material | Brass |
Seals | Nitrile |
Max. Flow | 21 cfm |
Max. Pressure | 1,500 psi |
Item | Quick Coupler Body |
Hose Connection | (F)NPT |
Color Code | Red |
Locking Type | Sleeve |
Description
Quick Coupler Body, Locking Type Sleeve, Material Brass, Finish Brass, Pipe Size 9/16 in, Hose Connection (F)NPT, Body Size 1/4 in, Max. Flow 21 cfm, Max. Pressure 1,500 psi, Color Code Red, Temp. Range -40 Degrees to 250 Degrees F, Seals Nitrile, Application Standard Service
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING 4PJ286 11-5/16 in Outside Length, 3/8 in Top Width, 4 Ribs (70484701)
- DIXON King Combo SS Nipple, 3/4", NPT, 1/2" (RST0501)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-15 (TFT-15)
- LEGACY 1/2" 50' Flexzilla Air Hose Assembly (LMHFZ1250YW3)
- HANSEN Coupler Plug, (M)NPT, 1/4, Steel (12E)
- HANSEN Coupler Plug, (F)NPT, 1/4, Steel (2609)
- HANSEN Coupler Plug, (M)NPT, 1/4, Steel (14)
- HANSEN Coupler Plug, (F)NPT, 1/4, Stainless Steel (LL11)
- HANSEN Coupler Plug, (M)NPT, 1/4, Brass (A4L)
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (A5L)
- DIXON D Interchange Semi-Automatic Pneumatic Coupler, 3/8 in, Quick-Connect x MNPT, Steel (3FM3)
- Hansen Quick Connect Fittings