Shop All TIG Welding Accessories
Hansen
Coupler Body, (F)NPT, 1/4, Brass
Mfr # RD704
Zoro # G0113021
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking Type Sleeve
- Material Brass
- Pipe Size 3/8 in
- Hose Connection (F)NPT
- Body Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # RD704
- Zoro # G0113021
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Pipe Size | 3/8 in |
Body Size | 1/4 in |
Details
Item | Quick Coupler Body |
Locking Type | Sleeve |
Material | Brass |
Hose Connection | (F)NPT |
Max. Flow | 21 cfm |
Temp. Range | -40 Degrees to 250 Degrees F |
Application | Standard Service |
Finish | Brass |
Seals | Nitrile |
Max. Pressure | 1,500 psi |
Color Code | Red |
Description
Quick Coupler Body, Locking Type Sleeve, Material Brass, Finish Brass, Pipe Size 3/8 in, Hose Connection (F)NPT, Body Size 1/4 in, Max. Flow 21 cfm, Max. Pressure 1,500 psi, Color Code Red, Temp. Range -40 Degrees to 250 Degrees F, Seals Nitrile, Application Standard Service
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Multiprocess Welder, XMT(R) 350, Phase Single; Three , 208 to 575V AC , 350A @ 34V DC, 60% (907161)
- ALL-SOURCE No. 95 8 Oz. Lead-Free Tinning Flux, Paste (30372)
- SEELYE Welding Rod, PP, 5/32 In, White, PK38 (900-12012)
- PROFESSIONAL PLASTICS Welder Element, 500 Watt, 120 Volt [Each] (HWELDELEMENT270-11061)
- HANSEN Coupler Body, UNF, 1/4, Brass (GR604R)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (RD702SL)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (GR604)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (GR602SL)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (GR600)
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (A2)
- PARKER TORCHOLOGY Gas Lens Collet Body, 1/16" (WP9/WP20) (45V43)
- Hansen TIG Welding Accessories