Shop All TIG Welding Accessories
Hansen
Coupler Body, (F)NPT, 1/4, Brass
Mfr # RD702SL
Zoro # G9091476
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking Type Sleeve
- Material Brass
- Pipe Size 1/4 in
- Hose Connection (F)NPT
- Body Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # RD702SL
- Zoro # G9091476
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Pipe Size | 1/4 in |
Body Size | 1/4 in |
Details
Item | Quick Coupler Body |
Locking Type | Sleeve |
Material | Brass |
Hose Connection | (F)NPT |
Max. Flow | 21 cfm |
Color Code | Red |
Finish | Brass |
Temp. Range | -40 Degrees to 250 Degrees F |
Seals | Nitrile |
Max. Pressure | 15 psi |
Application | Acetylene Service |
Description
Quick Coupler Body, Locking Type Sleeve, Material Brass, Finish Brass, Pipe Size 1/4 in, Hose Connection (F)NPT, Body Size 1/4 in, Max. Flow 21 cfm, Max. Pressure 15 psi, Color Code Red, Temp. Range -40 Degrees to 250 Degrees F, Seals Nitrile, Application Acetylene Service
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHSPRAY No-Clean Yellow #2 Braid - AS (1821-5F)
- LINCOLN ELECTRIC MIG Welding Wire, 4043, .030, Spool (KH513)
- ZORO SELECT Spiral Tip Cleaner Set, 21 Piece, 2.5 In L (2CYX5)
- RADNOR Gas Diffuser, Brass, Tweco, Standard (RAD64002723)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (GR604)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (GR603)
- HANSEN Coupler Plug, (M)NPT, 1/4, Brass (03A)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (GR603SL)
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (02A)
- HANSEN Coupler Body, Hose Barb, 1/4, Brass (GR606)
- AMERICAN TORCH TIP Collet Body, 3/32 In, PK5 (13N28)
- Hansen TIG Welding Accessories