Shop All TIG Welding Accessories
Hansen
Coupler Body, (F)NPT, 1/4, Brass
Mfr # GR605RSL
Zoro # G0112985
$30.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking Type Sleeve
- Material Brass
- Pipe Size 9/16 in
- Hose Connection (F)NPT
- Body Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hansen
- MFR # GR605RSL
- Zoro # G0112985
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Pipe Size | 9/16 in |
Body Size | 1/4 in |
Details
Item | Quick Coupler Body |
Locking Type | Sleeve |
Material | Brass |
Hose Connection | (F)NPT |
Max. Flow | 21 cfm |
Color Code | Green |
Finish | Brass |
Seals | Nitrile |
Application | Oxygen Service |
Max. Pressure | 100 psi |
Temp. Range | -40 Degrees to 250 Degrees F |
Description
Quick Coupler Body, Locking Type Sleeve, Material Brass, Finish Brass, Pipe Size 9/16 in, Hose Connection (F)NPT, Body Size 1/4 in, Max. Flow 21 cfm, Max. Pressure 100 psi, Color Code Green, Temp. Range -40 Degrees to 250 Degrees F, Seals Nitrile, Application Oxygen Service
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Temperature Indicator, 100 deg. F (86400)
- POWERWELD MIG Wire, Silicon Bronze, ERCuSi-A, .030" x 10 lb (SILB03010)
- ARCAIR Gouging Elect., Copperclad, 3/8x12, PK50 (22063003)
- THERMAL DYNAMICS Victor Cutmaster 40 Plasma Cutter (1-4000-1)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (GR603)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (RD703SL)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (GR600)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (GR602)
- HANSEN Coupler Body, UNF, 1/4, Brass (GR604R)
- HANSEN Coupler Body, Hose Barb, 1/4, Brass (GR606)
- MILLER ELECTRIC Gas Coupler, 5/8 In-18 RH, 5/8 In-18 RH (11N17)
- Hansen TIG Welding Accessories