Shop All TIG Welding Accessories
Hansen
Coupler Body, (F)NPT, 1/4, Brass
Mfr # GR604SL
Zoro # G0112750
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking Type Sleeve
- Material Brass
- Pipe Size 3/8 in
- Hose Connection (F)NPT
- Body Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # GR604SL
- Zoro # G0112750
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Pipe Size | 3/8 in |
Body Size | 1/4 in |
Details
Item | Quick Coupler Body |
Locking Type | Sleeve |
Material | Brass |
Hose Connection | (F)NPT |
Max. Flow | 21 cfm |
Application | Oxygen Service |
Finish | Brass |
Temp. Range | -40 Degrees to 250 Degrees F |
Seals | Nitrile |
Color Code | Green |
Max. Pressure | 100 psi |
Description
Quick Coupler Body, Locking Type Sleeve, Material Brass, Finish Brass, Pipe Size 3/8 in, Hose Connection (F)NPT, Body Size 1/4 in, Max. Flow 21 cfm, Max. Pressure 100 psi, Color Code Green, Temp. Range -40 Degrees to 250 Degrees F, Seals Nitrile, Application Oxygen Service
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCONEL INCONEL N82-093-10TS 0.093IN 36IN 10LB ELECTRODE (N82-093-10TS)
- BLUE DEMON Alum, Bronze, A2 Welding Wire, 1/8X36"X10lb (ABA2-125-10T)
- WELLER Dx116 Threadless Desolder Tiplet (T0051314699)
- BLUEFIRE Propane (BF-PROPANE-2)
- HANSEN Coupler Body, Hose Barb, 1/4, Brass (GR606)
- HANSEN Coupler Body, UNF, 1/4, Brass (GR604R)
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (02A)
- HANSEN Coupler Body, Hose Barb, 1/4, Brass (GR608)
- HANSEN Coupler Plug, (M)NPT, 1/4, Brass (03A)
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (A2)
- MILLER ELECTRIC Tig Accessory Kit, Ceriated (AK2C)
- Hansen TIG Welding Accessories