Shop All TIG Welding Accessories
Hansen
Coupler Body, (F)NPT, 1/4, Brass
Mfr # GR604
Zoro # G7114278
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking Type Sleeve
- Material Brass
- Pipe Size 3/8 in
- Hose Connection (F)NPT
- Body Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # GR604
- Zoro # G7114278
- Country of Origin Mexico
- Category TIG Welding Accessories
Dimensions
Pipe Size | 3/8 in |
Body Size | 1/4 in |
Details
Item | Quick Coupler Body |
Locking Type | Sleeve |
Material | Brass |
Hose Connection | (F)NPT |
Max. Flow | 21 cfm |
Max. Pressure | 1,500 psi |
Temp. Range | -40 Degrees to 250 Degrees F |
Finish | Brass |
Seals | Nitrile |
Color Code | Green |
Application | Standard Service |
Description
Quick Coupler Body, Locking Type Sleeve, Material Brass, Finish Brass, Pipe Size 3/8 in, Hose Connection (F)NPT, Body Size 1/4 in, Max. Flow 21 cfm, Max. Pressure 1,500 psi, Color Code Green, Temp. Range -40 Degrees to 250 Degrees F, Seals Nitrile, Application Standard Service
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB Front Lens Cover, PK10 (0700000010)
- 3M SPEEDGLAS Welding Helmet, PPA, 8"W, Rachet (06-0600-20SW)
- MASTER APPLIANCE Chisel Tip 4mm dia. (72-01-12)
- SIEVERT Cylinder Torch, Standard, 5.3 in. L (8816-47)
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (02A)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (RD702SL)
- HANSEN Coupler Body, Hose Barb, 1/4, Brass (GR606)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (GR602)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (GR603SL)
- HANSEN Coupler Body, Hose Barb, 1/4, Brass (GR608)
- MILLER ELECTRIC Collet, Copper, Gas Lens, 1/16 In, PK2 (13N22L)
- Hansen TIG Welding Accessories