Shop All TIG Welding Accessories
Hansen
Coupler Body, (F)NPT, 1/4, Brass
Mfr # GR602SL
Zoro # G7540942
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking Type Sleeve
- Material Brass
- Pipe Size 1/4 in
- Hose Connection (F)NPT
- Body Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # GR602SL
- Zoro # G7540942
- Country of Origin Mexico
- Category TIG Welding Accessories
Dimensions
Pipe Size | 1/4 in |
Body Size | 1/4 in |
Details
Item | Quick Coupler Body |
Locking Type | Sleeve |
Material | Brass |
Hose Connection | (F)NPT |
Max. Flow | 21 cfm |
Seals | Nitrile |
Max. Pressure | 100 psi |
Temp. Range | -40 Degrees to 250 Degrees F |
Application | Oxygen Service |
Color Code | Green |
Finish | Brass |
Description
Quick Coupler Body, Locking Type Sleeve, Material Brass, Finish Brass, Pipe Size 1/4 in, Hose Connection (F)NPT, Body Size 1/4 in, Max. Flow 21 cfm, Max. Pressure 100 psi, Color Code Green, Temp. Range -40 Degrees to 250 Degrees F, Seals Nitrile, Application Oxygen Service
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Air-Cooled Torch Body, A-125FV Series (WP-9FV)
- STEINER Welding Blanket, 6 ft. W, 6 ft., White (367-6X6)
- STEINER Welding Screens, 6 ft H, 6 ft W, Black (522-6X6)
- 3M SPEEDGLAS Hinge Mechanism 2/cs (46-0400-56)
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (A2)
- HANSEN Coupler Body, Hose Barb, 1/4, Brass (GR606)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (RD703SL)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (GR603)
- HANSEN Coupler Plug, (M)NPT, 1/4, Brass (03A)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (GR600)
- PARKER TORCHOLOGY Nozzle, Gas Lens Cup, 7/16", #7 (WP17/WP18/WP26) (54N15)
- Hansen TIG Welding Accessories