Shop All TIG Welding Accessories
Hansen
Coupler Body, (F)NPT, 1/4, Brass
Mfr # GR602
Zoro # G7500412
$18.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking Type Sleeve
- Material Brass
- Pipe Size 1/4 in
- Hose Connection (F)NPT
- Body Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hansen
- MFR # GR602
- Zoro # G7500412
- Country of Origin Mexico
- Category TIG Welding Accessories
Dimensions
Pipe Size | 1/4 in |
Body Size | 1/4 in |
Details
Item | Quick Coupler Body |
Locking Type | Sleeve |
Material | Brass |
Hose Connection | (F)NPT |
Max. Flow | 21 cfm |
Max. Pressure | 1,500 psi |
Temp. Range | -40 Degrees to 250 Degrees F |
Color Code | Green |
Finish | Brass |
Application | Standard Service |
Seals | Nitrile |
Shop By | Closeouts |
Description
Quick Coupler Body, Locking Type Sleeve, Material Brass, Finish Brass, Pipe Size 1/4 in, Hose Connection (F)NPT, Body Size 1/4 in, Max. Flow 21 cfm, Max. Pressure 1,500 psi, Color Code Green, Temp. Range -40 Degrees to 250 Degrees F, Seals Nitrile, Application Standard Service
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Welding Accessory Threaded Round Brush 305 - 5PK (54B156)
- BOSCH Butane-Powered Flameless Microtorch (4470)
- ZORO SELECT Welding Curtain, 6 ft. W, 6 ft., Ylw Org (22RN57)
- FORNEY Rod Weld E-Z Alum Cd8 (46111)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (GR604)
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (02A)
- HANSEN Coupler Body, Hose Barb, 1/4, Brass (GR608)
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (A2)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (GR600)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (GR603)
- TIG FINGER Weldmonger TIG PRO Kit for #9 and #20 Style Torches Furick Cup/CK Worldwide Genuine Parts (WM-TIGPRO-9)
- Hansen TIG Welding Accessories