Shop All Quick Connect Fittings
Hansen
Coupler Body, (F)NPT, 1/4, Brass
Mfr # B23AS25F
Zoro # G5206275
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # B23AS25F
- Zoro # G5206275
- Country of Origin Mexico
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Overall Length | 2 in |
Hose Fitting Size | 1/4 in |
Thread Size | 1/4" -18 |
Coupling Size | 1/4 in |
Max. Outside Dia. | 15/16 in |
Description
Quick Connect Hose Coupling, Universal, Brass, Socket, Female, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Pneumatic Regulators AR825-14G (AR825-14G)
- FESTO Flat Cylinder DZH-40-125-PPV-A (DZH-40-125-PPV-A)
- DIAMOND D Pencil Commstone, 3/8" L x 5/8" W x 6" H (COMMXLS825M)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 20 HP, 400-480V (ATV212HD15N4)
- HANSEN Coupler Body, Hose Barb, 1/4, Brass (B23AS37H)
- HANSEN Flex Air Fitting, 1/4 In. (M)NPT x (F)NPT (FA25F25M)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (B23AS25M)
- HANSEN Coupler Plug, UNF, 1/4, Brass (04R)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (RD703)
- HANSEN Flex Air Fitting, 1/4 NPT x 3/8 In. Plug (FA37P25M)
- FOSTER Plug, 3FRL Series, 1/2" 3/8"MPT, Steel (3L52)
- Hansen Quick Connect Fittings