Shop All Hydraulic Hose Fittings
Hansen
Brass, Male Half/Valved, 1 Inch Body
Mfr # B8KP36
Zoro # G0669667
product price: $62.45
/ea
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2-55/64"
- Max. Working Pressure @ 70 F 1,500 psi
- Standards ISO 7241-1 Series B
- Series HK
- Valve Type Poppet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # B8KP36
- Zoro # G0669667
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 2-55/64" |
Coupler Thread Size | 1"-11-1/2 |
Coupler Body Size | 1" |
Thread Size | 1"-11-1/2 |
Overall Length | 2 55/64 in |
Coupling Size | 1 in |
Description
Brass, Male Half/Valved, 1 Inch Body
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (670040010)
- TRITAN Insert Ball Brng, UC, 2in dia, 7868.31 lb. (UC210-32)
- DAYTON FC-3 Flexible Coupling (2X498)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-1/8 Bore Dia., 16 # of Teeth (40B16F-1B)
- HANSEN Fitting 1/2Inx1/2In Pipe 90 Degree (9405X8X8)
- HANSEN Fitting 1Inx1In Straight Pipe Swivel (9205X16X16)
- HANSEN Fitting 9205X2X2 1/8X1/8 Straight Pipe (9205X2X2)
- HANSEN Fitting 3/8Inx3/8In Female Pipe Swivel (9255X6X6)
- HANSEN Fitting 3/4Inx3/4In Pipe 45 Degree (9355X12X12)
- HANSEN Fitting 1Inx1In Pipe To Pipe 9455X16X16 (9455X16X16)
- AEROQUIP Hydraulic Hose Fitting, Steel, 5/8 in. (FC9171-1212S)
- Hansen Hydraulic Hoses & Fittings