Shop All Hydraulic Hose Fittings
Hansen
Brass, Female Half/Valved, 1 Inch Body
Mfr # B8HP36
Zoro # G0669658
product price: $136.52
/ea
Free Shipping & Returns
$136.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4-1/8"
- Max. Working Pressure @ 70 F 1,500 psi
- Standards ISO 7241-1 Series B
- Seal Material Nitrile
- Overall Length 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hansen
- MFR # B8HP36
- Zoro # G0669658
- Country of Origin Mexico
- Category Hydraulic Hose Fittings
Dimensions
Length | 4-1/8" |
Overall Length | 4 1/8 in |
Coupler Body Size | 1" |
Coupling Size | 1 in |
Coupler Thread Size | 1"-11-1/2 |
Thread Size | 1"-11-1/2 |
Description
Brass, Female Half/Valved, 1 Inch Body
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupler, 5/8 In Size (3LX93)
- DAYTON Jaw Coupling Insert, L190, Hytrel (29HZ19)
- ANCHOR FLUID POWER 3/4" CODE 62 SPLIT FLANGE KIT PLATED (12SFXO)
- WESTWARD Grease Gun, Lever Handle, 10,000 psi (1ZTC4)
- HANSEN Fitting 1Inx1In Pipe To Pipe 9455X16X16 (9455X16X16)
- HANSEN Fitting 9355X4X4 1/4X1/4 45 Degree Pipe (9355X4X4)
- HANSEN Fitting 1Inx1In Straight Pipe Swivel (9205X16X16)
- HANSEN Fitting 9205X2X2 1/8X1/8 Straight Pipe (9205X2X2)
- HANSEN Fitting 3/4Inx3/4In Pipe 45 Degree (9355X12X12)
- HANSEN Fitting 1/2Inx1/2In Pipe 90 Degree (9405X8X8)
- ORS NASCO Alemite Hydraulic Fittings, Straight, 35/64 in, Male/Male, 1/4 in SAE - (1641-B)
- Hansen Hydraulic Hose Fittings