Shop All Marking Machines
Hanscom
Percussion Marking Machine, 110V
Mfr # 20006
Zoro # G4611930
product price: $11,619.99
/ea
Free Shipping & Returns
$11,619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hz 60
- Character Height 0.02 in to 2.362 in
- Voltage 110V
- Phase 1
- Marking Area 2-3/8 in x 5-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanscom
- MFR # 20006
- Zoro # G4611930
- UPC # 081834200064
- Country of Origin China
- Category Marking Machines
Dimensions
Character Height | 0.02 in to 2.362 in |
Marking Depth | 0.001 in to 0.012 in |
Cutter Dia. | 1/8 in |
Overall Depth | 28 in |
Max. Workpiece Height | 12 in |
Overall Height | 43 1/3 in |
Overall Width | 20 in |
Details
Item | Percussion Marking Machine |
Hz | 60 |
Voltage | 110V |
Phase | 1 |
Marking Area | 2-3/8 in x 5-1/8 in |
Marking Speed | 2 to 5 Letters/sec |
Includes | Portable Trolley System |
Cutter Material | Carbide |
Marking Operation | X, Y, R Axis |
Rockwell HRC Limitation | 63 dB |
Features | 3 to 4 hr of Operating Time, Customized Moving Cart, Electrically Powered Dot Peen |
Interface | ThorX7 Software |
Decibels | 70 |
Material Compatibility | Aluminum, Brass, Copper, Plastic, Stainless Steel, Water/Oil Hardened Steel |
Frequency | 60Hz |
Sound Level | 70 |
Description
Percussion Marking Machine, Voltage 110V, Phase 1, Hz 60
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Reamer Dispenser, Master, 117 Compartments (13450)
- CROWN TOOLS 10 Inch Dovetail Saw - 18 TPI (20210)
- TRUPER Truper PPB51C 51 in. Pinch Point Rat Tail Crow Bar (101659)
- OSG Countersink, 1 FL, 90 deg., 1/2 in. (700-5002)
- HANSCOM Laser Marking Machine, 110V, 60 Hz (21020)
- HANSCOM Laser Marking Machine, 110V, 60 Hz (21035)
- PROPEN Pneumatic Benchtop Dot Peen Marker (78702)
- Hanscom Marking Machines