Shop All Marking Machines
Hanscom
Laser Marking Machine, 110V, 60 Hz
Mfr # 21050
Zoro # G5774923
product price: $43,852.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$43,852.99
Free 30-Day Returns
Key Features
- Hz 60
- Voltage 110 V
- Phase 1
- Marking Area 7 in x 7 in
- Overall Depth 41 21/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanscom
- MFR # 21050
- Zoro # G5774923
- UPC # 081834210506
- Country of Origin China
- Category Marking Machines
Dimensions
Overall Depth | 41 21/64 in |
Overall Width | 25 45/64 in |
Overall Height | 61 7/32 in |
Max. Workpiece Height | 12 in |
Details
Item | Laser Marking Machine |
Hz | 60 |
Voltage | 110 V |
Phase | 1 |
Marking Area | 7 in x 7 in |
Marking Speed | 0 to 394 in/sec |
Marking Operation | X, Y, R Axis |
Decibels | 30 |
Laser Class | 1 |
Includes | Rotary Chuck, Touchscreen Computer, Wireless Mouse and Keyboard |
Material Compatibility | Aluminum, Brass, Copper, Plastic, Stainless Steel, Water/Oil Hardened Steel |
Features | Enclosed Body, Focus Finder |
Frequency | 60Hz |
Axis Types | X, Y, R |
Sound Level | 30 dB |
Description
Laser Marking Machine, Voltage 110 V, Phase 1, Hz 60, Marking Area 7 in x 7 in, Marking Speed 0 to 394 in/sec, Max. Workpiece Height 12 in, Axis Types X, Y, R, Features Enclosed Body, Focus Finder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Combination Wrench, Extra Long, 17mm (7 XL 17)
- DIABLO Bi-Metal Recip Blade for Thick Met, PK15, 15 PK (DS0908BFD15)
- K-TOOL INTERNATIONAL Bnt End Pry Bar Set, Scrwdrver Hndl, 4pcs. (KTI-19240)
- CEDARBERG Snap-Loc Systems ™ 1/2 System Hose to Hose Y Bag of 25 (8550-131A)
- HANSCOM Laser Marking Machine, 110V, 60 Hz (21020)
- HANSCOM Percussion Marking Machine, 110V (20006)
- HANSCOM Laser Marking Machine, 110V, 60 Hz (21035)
- PROPEN Pneumatic Benchtop Dot Peen Marker (78702)
- Hanscom Marking Machines