Shop All Marking Machines
Hanscom
Laser Marking Machine, 110V, 60 Hz
Mfr # 21035
Zoro # G4548370
product price: $21,459.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$21,459.99
Free 30-Day Returns
Key Features
- Hz 60
- Voltage 110 V
- Phase 1
- Marking Area 7 in x 7 in
- Overall Height 55 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanscom
- MFR # 21035
- Zoro # G4548370
- UPC # 081834210353
- Country of Origin China
- Category Marking Machines
Dimensions
Overall Height | 55 29/32 in |
Max. Workpiece Height | 12 in |
Overall Depth | 19 39/64 in |
Overall Width | 36 7/34 in |
Details
Item | Laser Marking Machine |
Hz | 60 |
Voltage | 110 V |
Phase | 1 |
Marking Area | 7 in x 7 in |
Marking Speed | 0 to 394 in/sec |
Marking Operation | X, Y Axis |
Includes | Rotary Chuck, Touchscreen Computer, Wireless Mouse and Keyboard |
Decibels | 30 |
Features | Air-Cooled Laser Source, Battery Runs Up to 45 min, Portable Laser Marking Head |
Laser Class | 1 |
Battery Type | Lead Acid |
Material Compatibility | Aluminum, Brass, Copper, Plastic, Stainless Steel, Water/Oil Hardened Steel |
Sound Level | 30 dB |
Frequency | 60Hz |
Axis Types | X, Y |
Description
Laser Marking Machine, Voltage 110 V, Phase 1, Hz 60, Marking Area 7 in x 7 in, Marking Speed 0 to 394 in/sec, Max. Workpiece Height 12 in, Axis Types X, Y, Battery Type Lead Acid, Features Air-Cooled Laser Source, Battery Runs Up to 45 min, Portable Laser Marking Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 11/16 (C20682)
- DIABLO Diamond Saw Blade, Metal, 6" Dia. (DDD060DIA101F)
- CLE-LINE HSS Taper, Plug and Bottoming Straight Flute Hand Tap Set 0404 Cle-Line Bright 4-Flute GH2 #10-32UNF (C00334)
- OSG 7/8-9 UNC 2B THREAD LIMIT GAGE (1500103300)
- HANSCOM Laser Marking Machine, 110V, 60 Hz (21020)
- PROPEN Pneumatic Benchtop Dot Peen Marker (78702)
- Hanscom Marking Machines