Shop All Outdoor Dining Sets
Hanover
Monaco 9-Piece Dining Set
Mfr # MONDN9PCSQG
Zoro # G5462532
product price: $2,168.99
/ea
Free Shipping & Returns
$2,168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Height 23 in
- Diameter 21 in
- Includes Swag Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanover
- MFR # MONDN9PCSQG
- Zoro # G5462532
- UPC # 076335152929
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Height | 23 in |
Diameter | 21 in |
Details
Item | Mid-size Chandelier |
Color | Clear |
Material | Plastic |
Includes | Swag Kit |
Finish | Chrome |
Style | Traditional |
Series | Naples |
Light Base Type | Candelabra |
Assembly Required | Yes |
Maximum Bulb/Tube Power | 60W |
Description
Monaco 9-Piece Dining Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL New Seat Base for Massey Ferguson 135, 150, 20 Indust/Const 181316M92 (1210-1609)
- OREGON Mower Blade (92-137)
- BRIGGS & STRATTON Bushing, Deck Support (5048258SM)
- SCOTTS Rose&Flwr Insct Rtu24Oz (0345610)
- HANOVER Pemberton 5-Piece Patio Set with 4 Cushioned Dining Chairs (PEMDN5PCS-ASH)
- HANOVER Dining Set, Outdoor, 7 Pc (TRADITIONS7PCSW)
- HANOVER Monaco 9-Piece Dining Set (MONDN9PCSWG)
- FLASH FURNITURE Lila 31.5in Black Round Aluminum Indoor-Outdoor Table Set with 4 Black Slat Back Chairs (TLH-ALUM-32RD-017BK4-GG)
- MANHATTAN COMFORT Genoa 7-Pc Steel Rectangle Glass Top Outdoor Dining Table & 6 Armchairs, No Cushions in Nature Weave (OD-DS002-NE)
- FLASH FURNITURE 5PC Black Table and Chairs with Poly Resin Finish (SB-T11C4-T-BK-GG)
- LINON HOME DECOR Tahoe 3Pc Wood Bistro (21180T36STAS01U)
- Hanover Outdoor Dining Sets