Shop All Patio Dining Chairs & Stools
Hanover
Hanover TRADITIONS5PCSW Traditions Outdoor Patio Dining Set - 5 Pieces (4 Swivel Rockers; 48" Round Table)
Mfr # TRADITIONS5PCSW
Zoro # G003979942
product price: $2,375.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$2,375.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanover
- MFR # TRADITIONS5PCSW
- Zoro # G003979942
- UPC # 91037654861
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
The Traditions 5-piece Outdoor Dining Set beautifully transforms any backyard into an elegant outdoor dining area with its superior quality and deep comfort feel. Included in this set are four deep cushioned swivel chairs and a 48 in. round dining table. Both the chairs and table have alumnicast frames featuring heavy gauge aluminum-alloy extrusions with uniquely supported inner walls. These frames will remain rust free for life. Even the cushions are built to last with a high grade of 100% polyester wrapped around polyurethane foam, ensuring deep comfort while maintaining its original full shape. The fabric of these pillows and cushions are also specifically designed, woven, and treated for quick drying while resisting stains and UV harm. Designed to last, this outdoor dining set will provide you with a natural and alternative option to dining indoors.
This outdoor dining set includes four swivel chairs and a round dining table.
Traditions umbrella sold separately.
Features heavily gauged aluminum-alloy extrusions.
Alumnicast dining table measures 48 in. around.
Cushions are quick drying and stain resistant.
Rust free frames for life.
Weather-resistant and UV protected.
Deep cushioned swivel chairs.
360 degree spin performance.
Polyester and polyurethane foam cushions.
Quality checked and approved.
Assembled Depth: 48".
Assembled Height: 36.22".
Assembled Width: 48".
Assembly Required: Yes.
Care Instructions: Wash with mild soap and warm water when needed.
Chair Color: Oil Rubbed Bronze.
Chair Color Family: Bronze/copper metallic.
Chair Height: 36.22".
Chair Height Type: Standard Dining Height.
Chair Length: 25.79".
Chair Weight Capacity (lb.): 300.
Chair Width: 25.39".
Cushion Color Family: Beige/Bisque.
Cushion Color or Pattern: Natural Oat.
Cushion Material: Polyester.
Cushion(s) Included: Yes.
Extendable Table: No.
Fill Material: Foam.
Frame Material: Cast Aluminum.
Number of Coffee Tables: 0.
Number of End Tables: 0.
Number of Fixed Chairs: 0.
Number of Motion Chairs: 4.
Number of Pieces: 5.
Patio Chair Type: Motion Chair.
Seat Height: 16.1".
Seat Length: 18.11".
Seat Width: 21.7".
Seating Capacity: 4.
Se
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 30 ft x 0.5 mm H x 30 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-30X30)
- BONIDE PRODUCTS Rooting Pwdr (925)
- TICKSEE Tick Key Tick Removal Tool (3472-STD)
- GENERAL HYDROPONICS Florabloom 1Qt (HGC718010)
- HANOVER Foxhill All-Weather Commercial-Grade Aluminum Dining Chair (FOXHLDNCHR-1GM)
- FLASH FURNITURE 30" High White Metal Barstool with Slat Back (CH-61200-30-WH-GG)
- FLASH FURNITURE 5 Pack Black Outdoor Stack Chair w/ Flex Material (5-JJ-303C-GG)
- LANCASTER TABLE & SEATING Matte Gray Powder Coated Aluminum Outdoor Side Chair (427CALUSDGY)
- FLASH FURNITURE 30" High Red Metal Barstool with Slat Back (CH-61200-30-RED-GG)
- FLASH FURNITURE Commercial Silver Restaurant Stack Chair with Arms (TLH-018C-GG)
- LANCASTER TABLE & SEATING Harbor Gray Outdoor Side Chair (427CSMSDGRY)
- Hanover Patio Dining Chairs & Stools