Shop All Patio Dining Chairs & Stools
Hanover
Hanover TRADITIONS5PC Traditions Outdoor Patio Dining Set - 5 Pieces (4 Aluminum Cast Dining Chairs; 48" Round Table)
Mfr # TRADITIONS5PC
Zoro # G803917359
product price: $2,009.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$2,009.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanover
- MFR # TRADITIONS5PC
- Zoro # G803917359
- UPC # 91037654878
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
The Traditions 5-piece Outdoor Dining Set beautifully transforms any backyard into an elegant outdoor dining area with its superior quality and deep comfort feel. Included in this set are four deep cushioned dining chairs and a 48 in. round dining table. Both the chairs and table have alumnicast frames featuring heavy gauge aluminum-alloy extrusions with uniquely supported inner walls. These frames will remain rust free for life. Even the cushions are built to last with a high grade of 100% polyester wrapped around polyurethane foam, ensuring deep comfort while maintaining its original full shape. The fabric of these pillows and cushions are also specifically designed, woven, and treated for quick drying while resisting stains and UV harm. Designed to last, this outdoor dining set will provide you with a natural alternative option for dining and entertaining indoors.
Includes four outdoor dining chairs and a round dining table.
Traditions umbrella sold separately.
Alumnicast round dining table.
Rust free frames for life.
Made of heavily gauged aluminum-alloy extrusions.
Cushions are quick drying and sealed with UV and stain resistance.
Polyester and polyurethane foam cushions.
Deep cushioned dining chairs.
Minor Assembly required.
Quality checked and approved.
Assembled Depth: 48".
Assembled Height: 36.22".
Assembled Width: 48".
Assembly Required: Yes.
Care Instructions: Wash with mild soap and warm water when needed.
Chair Color: Oil Rubbed Bronze.
Chair Color Family: Bronze/copper metallic.
Chair Height: 36.22".
Chair Height Type: Standard Dining Height.
Chair Length: 25.79".
Chair Weight Capacity (lb.): 300.
Chair Width: 25.39".
Cushion Color Family: Beige/Bisque.
Cushion Color or Pattern: Natural Oat.
Cushion Material: Polyester.
Cushion(s) Included: Yes.
Extendable Table: No.
Fill Material: Foam.
Frame Material: Cast Aluminum.
Number of Coffee Tables: 0.
Number of End Tables: 0.
Number of Fixed Chairs: 4.
Number of Motion Chairs: 0.
Number of Pieces: 5.
Patio Chair Type: Stationary Chair.
Seat Height: 16.1".
Seat Length: 18.11".
Seat Width: 21.7".
Seating Capacity: 4.
Seating Features: Arms.
Set Includes:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Hi-Lift Blade, 17" L, 2.5" W (91-496)
- PLASTICOS MQ Medium Multipurpose Cabinet 28 in. W x 39 in. H x 18 in. D in Gray (429-GRA)
- EZGOAL EZGoal 69105 4 x 6 Ft. Hockey Replacement Net (69105)
- ULTRASITE 1-Burner Adjustable Grill (630-3)
- HANOVER Foxhill All-Weather Commercial-Grade Aluminum Dining Chair (FOXHLDNCHR-1GM)
- BOOK PUBLISHING CO Steel Plus Woven Fabric Nantucket Patio Dining Swivel Rocker Chair (GR3241980)
- FLASH FURNITURE 5Pack Black Steel Patio Arm Chair with Square Back (5-CO-2-BK-GG)
- FLASH FURNITURE Gael Commercial Grade Yellow Metal Indoor-Outdoor Chair (CH-61200-18-YL-GG)
- LETRIGHT INDUSTRIALRP FS NVY Stack Chair (755.0071.003)
- ALATERRE FURNITURE Asti All-Weather Wicker 3-Piece Outdoor Seating Set with Reclining Sofa and Two 15" Ottomans (AWWF012FF)
- ALATERRE FURNITURE Asti All-Weather Wicker Outdoor 40"H Tall Pub Table with Glass Top (AWWF07FF)
- Hanover Patio Dining Chairs & Stools