Shop All Patio Dining Chairs & Stools
Hanover
Hanover TRADITIONS3PCSW Traditions Patio Bistro Dining Set - 3 Pieces (2 Aluminum Cast Swivel Rockers; 32" Round Table)
Mfr # TRADITIONS3PCSW
Zoro # G603980027
product price: $1,478.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$1,478.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanover
- MFR # TRADITIONS3PCSW
- Zoro # G603980027
- UPC # 91037654885
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
The Traditions 3-piece bistro set beautifully transforms any patio into an elegant outdoor dining area with its superior quality and deep comfort feel. Included in this set are two deep cushioned swivel chairs and a 32 in. round cafe table. Both the chairs and table have alumnicast frames featuring heavy gauge aluminum-alloy extrusions with uniquely supported inner walls. These frames will remain rust free for life. Even the cushions are built to last with a high grade of 100% polyester wrapped around polyurethane foam, ensuring deep comfort while maintaining its original full shape. The fabric of these pillows and cushions are also specifically designed, woven, and treated for quick drying while resisting stains and UV harm. This set is perfect for accentuating smaller patios and pool areas by saving space while providing optimum comfort to you and your guests.
Includes two cushioned swivel chairs and a round table.
360 degree swivel performance.
Table measures 32 in. around.
Features heavily gauged aluminum-alloy extrusions.
Rust free frames for life.
Weatherproof and UV protected.
Deep cushioned seats for long lasting comfort.
Polyester and polyurethane foam cushions.
Cushions are quick drying and stain resistant.
Minor assembly required.
Quality checked and approved.
Assembled Depth: 32.6".
Assembled Height: 36.22".
Assembled Width: 32.6".
Assembly Required: Yes.
Care Instructions: Wash with mild soap and warm water as needed.
Chair Color: Bronze.
Chair Color Family: Bronze/copper metallic.
Chair Height: 36.22".
Chair Height Type: Standard Dining Height.
Chair Length: 25.79".
Chair Weight Capacity (lb.): 300.
Chair Width: 25.39".
Cushion Color Family: Beige/Bisque.
Cushion Color or Pattern: Natural Oat.
Cushion Material: Polyester.
Cushion(s) Included: Yes.
Extendable Table: No.
Fill Material: Foam.
Frame Material: Cast Aluminum.
Number of Coffee Tables: 0.
Number of End Tables: 1.
Number of Fixed Chairs: 0.
Number of Motion Chairs: 2.
Number of Pieces: 3.
Patio Chair Type: Motion Chair.
Seat Height: 16.1".
Seat Length: 18.11".
Seat Width: 21.7".
Seating Capacity: 2.
Seating Features: Arms,Rocking,Swive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEBI Pump, 23113 (23113)
- BULLY TOOLS Bully Tools 227588 3.5 in. Poly Hand Scoop - Black; Small (227588)
- SPEEDCLEAN Pinpoint Nozzle, 0 Degree, Use with 38G224 (CJ-QDN-0004R)
- SCENIC ROAD Scenic Road Folding Blanket Bar (2246)
- HANOVER Foxhill All-Weather Commercial-Grade Aluminum Dining Chair (FOXHLDNCHR-1GM)
- FLASH FURNITURE 30" High Orange Metal Barstool with Slat Back (CH-61200-30-OR-GG)
- MANHATTAN COMFORT Genoa Patio Dining Armchair in Nature Tan Weave (OD-DC002-NE)
- VIFAH Malibu Outdoor Garden Stacking Armchair, 4PK (V1080)
- FINE-LINE Pacific Sling Arm Chair White Frame Blue Sling, 2PK (FI2843628)
- FLASH FURNITURE Gael Commercial Grade Orange Metal Indoor-Outdoor Chair (CH-61200-18-OR-GG)
- FLASH FURNITURE Lila 2 Pack Black Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-BK-GG)
- Hanover Patio Dining Chairs & Stools