Hanover TRADDN5PCG-SU Traditions Dining Set with Chairs & Glass Table; Umbrella - 5 Piece
Mfr # TRADDN5PCG-SU
Zoro # G103849275
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanover
- MFR # TRADDN5PCG-SU
- Zoro # G103849275
- UPC # 13964885002
- Country of Origin China
- Category Dining Room Tables & Sets
Description
Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.
The Traditions 5-piece dining set transforms any backyard into an intimate dining area for four. This set includes four cushioned dining chairs and one 48 in. round table. Each item features cast-aluminum frames with a protective bronze finish. Swirls of cast accents decorate the back of each chair and adds an elegant touch used throughout the Traditions Collection. The round dining table features a tempered glass top that is strong, durable, and easy to clean.
The plush seat cushions are constructed with premium outdoor fabric wrapped around polyurethane foam, ensuring deep comfort while maintaining their original full shape. The premium outdoor fabric is quick to dry while resisting accidental stains and UV harm. Perfect for smaller patios and environments where space may be limited, you can rely on Hanover to provide the most comfortable dining sets under the sun.
Features- All-weather construction using outdoor-grade materials resistant to rust, water, and UV harm
- Aluminum frames coated in a protective golden-bronze finish
- Elegant cast-accents scroll across the back of each chair
- 48 in. round dining table offers ample room for food and beverages
- Tempered glass tabletop is durable and easy to clean
- Plush foam cushions wrapped in premium outdoor fabric
- Quick-drying cushions are stain resistant and UV protected
- 9 ft. umbrella canopy keeps guests cool and comfortable in the shade
- Swift crank lever opens and closes the umbrella with ease
- Tilting pivot adjusts the umbrella's angle of shade to your preference
- 5 Pieces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Blue AVJ w/ Cabinet (AVJ42C-RB)
- BESTAR L Shaped Desk, 70.9" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93886-59)
- FLASH FURNITURE Restaurant Chair, 20"L36-1/2"H, HerculesSeries (XU-DG6Q3BWIN-BLKV-GG)
- HASTINGS HOME Hastings Home Lap Desk, Portable with Cup Holder, LED Gooseneck Light, and Soft Fleece Bottom (567097CWD)
- HANOVER Hanover TRAD9PCSWSQ8-BLU Traditions 9 Piece Dining Set - 60 in. Cast Table; 6 Dining Chairs; 2 Swivel Churse & Blue Cushion (TRAD9PCSWSQ8-BLU)
- BAXTON STUDIO Sylvia Grey Upholstered and Brown Finished 5-Piece Dining Set (142-8028-8026)
- ALSTON QUALITY Alston Quality AC383-24 Melanie Aluminum Stool 24 in. H (AC383-24)
- INTERNATIONAL CONCEPTS 42 W, 42 L, 29.5 H (T58-42DP)
- FLASH FURNITURE Walnut Resin Table Top, 30 x 45 (TP-WAL-3045-GG)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Table in Tatiana Midnight Blue (122GMC4)
- AMERIHOME Dining Table 36" x 36" with Rosewood Top and Metal Legs, Seats 2 to 4 (SWTB36)
- Hanover Dining Room Tables & Sets