Hanover TRADDN11PCSW10-RED Traditions Dining Set with Ten Swivel Rockers & an Extra-Long Table; Red - 11 Piece
Mfr # TRADDN11PCSW10-RED
Zoro # G503849400
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanover
- MFR # TRADDN11PCSW10-RED
- Zoro # G503849400
- UPC # 192487010921
- Country of Origin China
- Category Dining Room Tables & Sets
Description
Turn to the Traditions 11-piece dining set for comfortable outdoor dining by Hanover. Ten swivel action chairs and an extra long 60 x 84 in. cast-top dining table are included with this elegant set. The extra large dining table features a durable cast-aluminum top and a generous amount of room for food and beverages. Each swivel rocker performs a smooth, 360-degree spin and gentle rocking motion for guests to enjoy. Thick foam seat cushions are provided for each chair ensuring plush comfort throughout the meal. Sealed in premium outdoor fabric, these cushions are treated to resist water, stains, and UV fading while also maintaining their original shape. Enjoy the peace-of-mind knowing the materials are treated to resist weather, rust and UV fading throughout the years, making this a quality dining set to have as the centerpiece of your backyard or patio.
Features- 11-piece dining set from the Traditions Collection
- Set includes ten swivel rockers, ten seat cushions and an extra-long dining table
- Heavy-duty aluminium frames with ornate lattice details
- Table features an extra-long 60 x 84 in. cast-top
- All-weather construction sealed with a protective bronze coating
- Foam cushions dry quickly, resist stains and UV harm
- Cast-accents scroll across the back of each chair and table top
- Frames naturally resist rust and corrosion
- Minor assembly required
- Color: Alumicast & Red
- Dimension: 28.81" H x 84" L x 60" W
- Warranty: 1 year
- Weight: 103.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Stacking Chair, 9100 Series, Vinyl Black (9110-B)
- NATIONAL PUBLIC SEATING Adjustable Stool, Wood Seat, Blk Frame, 18" (6800W-10)
- BAXTON STUDIO Orchard Modern Bohemian Natural Brown Rattan Bar Stool (203-12588)
- MAYLINE Portrait Computer Workstation, Gray Base (946ANT)
- HANOVER Hanover TRAD9PCSWSQ8-BLU Traditions 9 Piece Dining Set - 60 in. Cast Table; 6 Dining Chairs; 2 Swivel Churse & Blue Cushion (TRAD9PCSWSQ8-BLU)
- INTERNATIONAL CONCEPTS 42 W, 42 L, 36.3 H, Espresso (K581-42DPT-27B-6B)
- FLASH FURNITURE Square Table, Square, Aluminum, 27.5", 27.5 W, 27.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-053-2-GG)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Table in Black (122GMC2)
- BAXTON STUDIO Lovy Modern Walnut-Finished 5-Piece Dining Set (143-7937)
- INTERNATIONAL CONCEPTS 42W, 42L, 36.3H, Black (K46-42DPT-27B-6B)
- FLASH FURNITURE Restaurant Table X-Base with 4" Dia. Tab, 33" W, 33" L, 28.5" H, Cast Iron, Iron Top, Black (XU-T3333-GG)
- Hanover Dining Room Tables & Sets