Hanover TRAD9PCSWSQ8-BLU Traditions 9 Piece Dining Set - 60 in. Cast Table; 6 Dining Chairs; 2 Swivel Churse & Blue Cushion
Mfr # TRAD9PCSWSQ8-BLU
Zoro # G703849804
Product Information
- Brand Hanover
- MFR # TRAD9PCSWSQ8-BLU
- Zoro # G703849804
- UPC # 13964879612
- Country of Origin China
- Category Dining Room Tables & Sets
Description
The Traditions Dining Collection transforms any backyard into an elegant outdoor dining area with its superior quality and deep-comfort design. The series includes an assortment of cast-top table , offered in various shapes and sizes that cater to your style, desired seat quantity and outdoor space. Each piece is constructed with durable aluminum frames and polished with a protective bronze coating that repels all moisture and weathering harm. Ornate, open-cast accents swirl across the top of each table and chair, creating an elegant display of craftsmanship throughout the entire collection.
Swivel-action rockers are an alternate to the traditional dining chair. These rockers perform a smooth, 360-degree spin and gentle rocking motion throughout the meal. Plush seat cushions are provided with each chair and offer additional comfort as you entertain your guests.
Features- Durable all-weather construction
- Rust-proof alumninum frames
- Tables offered in various sizes
- Cast-accents scroll across the back of each chair and table-top
- Cushions included with each chair
- Swivel chairs rock and spin 3600
- Quality checked and approved
- Some assembly required
- 1-year limited warranty
- 9 Piece
- 60 in. Cast Table
- 6 Dining Chairs
- 2 Swivel Churse
- Blue Cushion
- Size: 60 in.
- Weight: 91.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 9" Square Tapered Leg - White Oak (01244009WK6)
- TRADEMARK FINE ART Danhui Nai 'Coastal Hydrangea' Canvas Art, 24x32 (WAP10860-C2432GG)
- VERSARE Room Divider 360 Folding Portable Partition 8'6" x 6' Royal Blue Fabric (1172305)
- INTERNATIONAL CONCEPTS Set of 2 Emily Side Chairs, Washed Gray Taupe (C09-617P)
- LANCASTER TABLE & SEATING Lancaster Table & 24'' Square Solid Wood Live Edge Dining Height Table with Antique Natural Finish (3492424CLN30)
- MONARCH SPECIALTIES Dining Table, 48 in. Round, Small, Kitchen, Dining Room, Brown Veneer, Wood Legs, Transitional (I 1316)
- BAXTON STUDIO Daymond Mid-Century Dark Brown Faux Leather and Walnut Brown Wood 2-PC Dining Nook Banquette Set (186-11349-Zoro)
- INTERNATIONAL CONCEPTS 48 W, 30 L, 36 H (K46-3048-36S)
- ATLAS COMMERCIAL PRODUCTS Walnut Portable Folding Bar (FB26WN)
- FLASH FURNITURE Rectangle Red Metal Table Set, 31.5SQ, 31.5" W, 63" L, 29.5" H, Metal Top, Black (ET-CT005-BK-GG)
- FLASH FURNITURE Rectangle Yellow Metal Table Set, 31.5SQ, 31.5" W, 63" L, 29.5" H, Metal Top, Green (ET-CT005-GN-GG)
- Hanover Dining Room Tables & Sets