Hanover TRAD7PCFPBR-RED Traditions 7 Piece High-Dining Set in Red & Bronze with 30;000 BTU Fire Pit Table
Mfr # TRAD7PCFPBR-RED
Zoro # G203849649
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanover
- MFR # TRAD7PCFPBR-RED
- Zoro # G203849649
- UPC # 192487124406
- Country of Origin China
- Category Dining Room Tables & Sets
Description
Experience the next level of outdoor dining with the Traditions high-dining fire pit set from Hanover. Day or night, this eye-catching collection will instantly create a warm dining space on your patio or deck that your guests will naturally want to gather around. The table hosts a thin rectangular burner in the center, containing small lava rocks (provided) for the flames to skim across. Rows of thick slate panels surround the burner and provide ample room for food and beverages. A hidden chamber is conveniently located within the table's base to hold and protect a 20 lb. gas tank (not included), and control panel for easy operation. The tall swivel chairs are designed with premium cast aluminum frames, detailed with elegant scrolls on each back rest, and finished with a protective bronze coating. Make every gathering a warm one with the Traditions fire pit dining set.
Features- High-dining set from the Traditions Collection
- All-weather construction using durable materials resistant to rust, water and UV harm
- Aluminum frames coated in a protective golden-bronze finish
- Tall swivel chairs perform a smooth 360-degree spin
- Cast aluminum accents scroll along the back of each chair
- Plush foam cushions wrapped in premium outdoor fabric
- 30,000 BTU fire pit table features a hidden tank chamber, control panel, and two storage shelves in the base
- Convenient storage shelves can hold patio accessories, dinnerware, and more
- Double door access to storage and tank chambers
- Easy push button ignition and adjustable heat settings
- Bag of lava rocks and burner cover included
- Quality checked and approved
- Some assembly required
- 7 Piece
- 6 tall swivel chairs with cushions and a counter-height fire pit table
- Collection: Traditions
- Color: Red & Bronze
- BTU Rating: 30000 BTU
- Chair Dimension: 44.09" H x 25.39" W x 24.6" L
- Table Dimension: 36.02" H x 68.54" W x 36.73" L
- Weight: 144.88 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 42" W 3 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H693.L.Q)
- SAUDER River Ranch Full-Queen Headboard Gw , Attaches to full or queen size bed (429880)
- INTELLERUM BY DATUM Laptop Depot, 5 Units, Black (LTD5)
- MONARCH SPECIALTIES Accent Table - 22"H / Black / Black Metal/ Tempered Glass (I 3502)
- HANOVER Hanover TRAD9PCSWSQ8-BLU Traditions 9 Piece Dining Set - 60 in. Cast Table; 6 Dining Chairs; 2 Swivel Churse & Blue Cushion (TRAD9PCSWSQ8-BLU)
- MONARCH SPECIALTIES Dining Table - 48"Dia / Espresso With Tempered Glass (I 1749)
- ALATERRE FURNITURE 48 W, 38 L, 30 H (ANNP1771)
- BAXTON STUDIO Britte Dark Grey Upholstered Dark Oak Wood 5-Piece Dining Set (161-10467-10464)
- BAXTON STUDIO 47.2 W, 29.9 H, Fabric "100% Polyester", Rubber Wood, MDF, Foam Top, Warm Grey/Dark Brown (216-12618-12605-ZORO)
- LIVING ACCENTS Brown Round Stainless Steel Mosaic Bistro Table (H22ST2150)
- BAXTON STUDIO Jackson Sand Upholstered and Espresso Wood 5-Piece Dining Set (166-10764-8026)
- Hanover Dining Room Tables & Sets