Shop All Patio Dining Chairs & Stools
Hanover
Hanover ORLEANS4PCSW Orleans Patio Seating Set - 4 Pieces (2 Swivel Gliders; 1 Loveseat; 1 Coffee Table)
Mfr # ORLEANS4PCSW
Zoro # G603979878
product price: $3,472.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$3,472.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanover
- MFR # ORLEANS4PCSW
- Zoro # G603979878
- UPC # 91037654946
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
The vibrantly designed Orleans 4-piece patio set transforms any backyard into a relaxation haven with its superior quality and deep comfort feel. This set is comprised of a coffee table, sofa, and two rocking chairs, all featuring a rich chocolate-colored wicker frame composed out of hand woven straps, providing both crisp color pigments and ultimate UV protection. This sophisticated wicker is well coated to be all weather-resistant and rust free during the toughest weather conditions. Even the vibrant green cushions are built to last with a high grade of 100% polyester wrapped around polyurethane foam, ensuring deep comfort while maintaining its original full shape. The fabric of these pillows and cushions are also specifically designed, woven, and treated for quick drying while resisting stains and UV harm. Designed to last, this patio set will provide you and your guests with the ultimate relaxation area to complete your backyard oasis.
Orleans Outdoor Furniture collection.
Set includes wicker sofa, coffee table, and two rocking chairs.
Durable frames are alumnicast and rustproof.
Deep cushioned sofa and chairs.
Coated and treated for outdoor weather protection.
Fast drying cushion materials.
UV protected and stain resistant.
Designed for both indoor/outdoor use.
Featured cushions and pillows included.
Coffee table measures 26 in. x 43 in.
Tempered glass table top.
Traditional hand woven wicker strapping.
Minor assembly required.
Quality checked and approved.
Assembled Depth: 43.31".
Assembled Height: 36.81".
Assembled Width: 74.6".
Assembly Required: Yes.
Care Instructions: Wash with mild soap and water as needed.
Chair Color: French Roast.
Chair Color Family: Brown/tan.
Chair Height: 36.81".
Chair Length: 33.66".
Chair Weight Capacity (lb.): 300.
Chair Width: 31.3".
Cushion Color Family: Green.
Cushion Color or Pattern: Avacado.
Cushion Material: Polyester.
Cushion(s) Included: Yes.
Fill Material: Foam.
Frame Material: Cast Aluminum.
Loveseat Included: Yes.
Number of Coffee Tables: 1.
Number of End Tables: 0.
Number of Fixed Chairs: 0.
Number of Motion Chairs: 2.
Number of Pieces: 4.
Patio Chair Type: Motion Chair.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Marinco P15-30 EEL ShorePower Pigtail Adapter - 15A Male to 30A Female (P15-30)
- MTD Gear-Spur 46T (717-1458)
- STENS New Pto Clutch For Warner 5218-225, 5218-165, Grasshopper 388740 (255-865)
- FIMCO Machine Screw, 24 In. x 1 In. (5117168)
- HANOVER Foxhill All-Weather Commercial-Grade Aluminum Dining Chair (FOXHLDNCHR-1GM)
- FLASH FURNITURE Green Metal Indoor-Outdoor Chair with Arms (4-CH-31270-GN-GG)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor Armchair with Cushions (AWWC025CC)
- GLOBAL INDUSTRIAL Aluminum Slatted Dining Armchair, Black, 4PK (437006BK)
- FLASH FURNITURE Espresso PE Rattan Wicker Patio Dining Chair, 2PK (2-TT-TT002-ESP-GG)
- GROSFILLEX US119067 Acadia Bordeaux Classic Stacking Resin Armchair - Pack of 4, 4PK (383US119067PK)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor 26"H Cocktail Table (AWWC07CC)
- Hanover Patio Furniture