Hanover MONDN7PCSW-2-BLU 40 x 68 in. Blue with 4 Dining Chairs; 2 Swivel Rockers & Tile-Top Table Dining Set; 7 Piece
Mfr # MONDN7PCSW-2-BLU
Zoro # G803849735
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanover
- MFR # MONDN7PCSW-2-BLU
- Zoro # G803849735
- UPC # 192487011232
- Country of Origin China
- Category Dining Room Tables & Sets
Description
Transform your backyard into an elegant outdoor dining area with the Monaco 7-piece dining set by Hanover. This set includes one large dining table, four dining chairs, two swivel rockers and six seat cushions. Both sophisticated and refined, this set creates an alluring centerpiece for your backyard and adds extra convenience and functionality while you' re entertaining guests outdoors. The 68 x 40 in. table-top consists of neutral-toned porcelain tiles, hand-laid into a rich mosaic pattern. Each chair is constructed with heavy-duty aluminum frames that naturally resist rust and corrosion. Ornate cast-accents sweep across the backs of each chair, adding even more appeal to the collection.
Features- Heavy-duty aluminium frames with ornate lattice details
- 68 X 40 in. table-top with hand-laid porcelain tiles
- All-weather construction sealed with a protective bronze coating
- Foam cushions dry quickly, resist stains and uv harm
- Cast-accents scroll across the back of each chair
- Specially sealed to resist moisture penetration
- 7 Piece
- Four Outdoor Dining Chairs, Two Swivel Chairs, And One Tile-top Dining Table
- Cushion Color: Blue
- Size: 40 x 68 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANDLE-LITE Jar Candle, Creamy Vanilla Swirl Fragrance, Ivory Candle, 70 to 110 hr Burning (3297553)
- TRIPP LITE DVI Single Link Digital TMDS Monitor Cable DVI-D M/M 3ft 3FT (P561-003)
- CORTELCO 250044-VBA-20M Desk w/ Volume ASH (2500-V-AS)
- KASON Reversible Cam-Rise Hinge Flush, RH (11245000028)
- HANOVER Hanover TRAD9PCSWSQ8-BLU Traditions 9 Piece Dining Set - 60 in. Cast Table; 6 Dining Chairs; 2 Swivel Churse & Blue Cushion (TRAD9PCSWSQ8-BLU)
- INTERNATIONAL CONCEPTS 42 in. Dual Drop Leaf Table with 2 Ladder Back Dining Chairs - 3 Piece Dining Set (K46-42DP-C2P)
- ALATERRE FURNITURE 42 W, 36 L, 36 H (ANNP14192171)
- FLASH FURNITURE 43 W, 11.5 L, 30 H, Engineered Wood Top, Gray Wash (ZG-038-GY-GG)
- BAXTON STUDIO Sari Grey Upholstered and Walnut Wood 5-Piece Dining Set (173-9874-8959)
- INTERNATIONAL CONCEPTS 30 W, 42 L, 42 H (K-3042-42S)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Grey / Chrome Metal (I 1120)
- Hanover Dining Room Tables & Sets