Shop All Dining Room Tables & Sets
Hanover
Hanover MONDN5PCSW-4 Monaco 5 Piece Dining Set
Mfr # MONDN5PCSW-4
Zoro # G103849329
product price: $2,496.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$2,496.99
Free 30-Day Returns
Key Features
- Diameter 48 in
- Frame Color Bronze
- Frame Material Aluminum
- Assembled/Unassembled Unassembled
- Features Rust Proof; Moisture Resistant; Rocking Capability; Weather Resistant; Durable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanover
- MFR # MONDN5PCSW-4
- Zoro # G103849329
- UPC # 13964864380
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Diameter | 48 in |
Details
Item | Table/Chair Set |
Frame Color | Bronze |
Frame Material | Aluminum |
Assembled/Unassembled | Unassembled |
Features | Rust Proof; Moisture Resistant; Rocking Capability; Weather Resistant; Durable |
Number of Pieces in Set | 5 |
Indoor/Outdoor | Outdoor |
Series | Monaco |
Seat Material | Foam |
Description
Features
- Collection - Mercer
- 7 piece Dining Set
- Includes - Porcelain Tile Top Table, 2 Swivel Chair, 4 Dining Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round 35.5" X 35.5" X 30", Laminate Top, Red (GC-M-BLK-15-CHR-GG)
- BAXTON STUDIO Ansa Dark Grey Upholstered King Size Bed (159-9761)
- ELECTRIDUCT Heavy-Duty 42" Mirror and Picture Hanger w/ Security Lock- Aluminum (HM-42D-SL)
- FLASH FURNITURE Kelista Mid-Back Black Mesh Ergonomic Drafting Chair with LeatherSoft Seat, Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-BK-LEA-GG)
- HANOVER Hanover TRAD9PCSWSQ8-BLU Traditions 9 Piece Dining Set - 60 in. Cast Table; 6 Dining Chairs; 2 Swivel Churse & Blue Cushion (TRAD9PCSWSQ8-BLU)
- BAXTON STUDIO 59.06 W, 35.43 L, 29.13 H (195-12144-10519-ZORO)
- FLASH FURNITURE Square Table Set, 28 W, 28 L, 28 H, Aluminum, Glass, Metal, Plastic, Rattan Top, Clear (TLH-073SQ-037BK4-GG)
- INTERNATIONAL CONCEPTS 30 W, 48 L, 30 H (K-3048-30S)
- MONARCH SPECIALTIES Dining Table - 40"Dia Chrome With 8Mm Tempered Glass (I 1070)
- EAST WEST FURNITURE 5Pc Set Picasso Table with 12 in butterfly leaf and 4 Plainville Wood seat chairs (PSPL5-SBR-W)
- SUNSET TRADING Shades of Gray 11 Piece Dining Set with China Cabinet (DLU-EL9282-C90-BH11PC)
- Hanover Dining Room Tables & Sets