Shop All Patio Dining Chairs & Stools
Hanover
Hanover MONACO5PCSW Monaco Outdoor Patio Dining Set - 5 Pieces (4 Swivel Rockers; 51" Round Table with Pedestal)
Mfr # MONACO5PCSW
Zoro # G903979875
product price: $3,076.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$3,076.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanover
- MFR # MONACO5PCSW
- Zoro # G903979875
- UPC # 91037654908
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
The Monaco 5-piece Outdoor Dining Set beautifully transforms any backyard into an elegant outdoor dining area with its superior quality and sleek comfort feel. Included in this set are four sling-back chairs and a 51 in. round dining table. Both chairs and table have alumni cast frames featuring heavy gauge aluminum-alloy extrusions and uniquely supported inner walls. These frames will remain rust free for life. The table-top is made of hand laid porcelain tiles onto natural, durable stone. Naturally porous, it has been specially sealed to resist moisture penetration. Designed to last, this 5-piece outdoor dining set will surely provide you with a natural alternative to entertaining indoors, by accommodating your family and guests with the best outdoor dining under the sun.
Monaco 5-piece outdoor dining set.
Set includes four outdoor swivel chairs and a dining table.
Frames remain rust free for life.
51 in. round dining table.
Features heavily gauged aluminum-alloy extrusions.
Table-top made of hand laid porcelain tiles onto natural, durable stone.
Specially sealed to resist moisture penetration.
Sling fabric swivel chairs.
PVC coated fabric that lasts many years.
Weatherproof and UV protected.
Quality checked and approved.
Monaco umbrella sold separately.
Assembled Depth: 51".
Assembled Height: 43.31".
Assembled Width: 51".
Assembly Required: Yes.
Chair Color: Oil Rubbed Bronze.
Chair Color Family: Bronze/copper metallic.
Chair Height: 43.31".
Chair Height Type: Standard Dining Height.
Chair Length: 28.94".
Chair Weight Capacity (lb.): 300.
Chair Width: 24.61".
Cushion(s) Included: No.
Extendable Table: No.
Frame Material: Cast Aluminum.
Number of Coffee Tables: 0.
Number of End Tables: 0.
Number of Fixed Chairs: 0.
Number of Motion Chairs: 4.
Number of Pieces: 5.
Patio Chair Type: Motion Chair.
Seat Height: 16.25".
Seat Length: 20".
Seat Width: 19".
Seating Capacity: 4.
Seating Features: Arms,Swivel.
Table Finish: Specially sealed to resist moisture penetration. Finish 8000.
Table Function: Dining.
Table Height: 28".
Table Length: 51".
Table Primary Finish: Brown/tan.
Table Wid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESPOMA Garden Gypsum 6 Lb. (GG6)
- STENS Tapered Wheel Bearing Kit 230-610 For Exmark Lazer Z (230-610)
- DB ELECTRICAL Brake Disc Actuating Unit for Case International - 3067135R91 (1702-1001)
- DALEN TRELLIS NETTING NYLN5X15 (TP-15C)
- HANOVER Foxhill All-Weather Commercial-Grade Aluminum Dining Chair (FOXHLDNCHR-1GM)
- LANCASTER TABLE & SEATING Harbor Black Outdoor Side Chair (427CSMSDBLK)
- ALATERRE FURNITURE Alburgh All-Weather Outdoor 32"H Rope Chairs with Light Gray Cushion, Set of Two (AWWK01KK)
- FLASH FURNITURE Light Gray Steel Patio Arm Chair with Round Back (5-CO-3-SIL-GG)
- VIFAH Bradley Outdoor Patio Wood Garden Stacking Armchair, 2PK (V1806)
- FLASH FURNITURE Gael Commercial Grade Silver Metal Indoor-Outdoor Chair (CH-61200-18-SIL-GG)
- MANHATTAN COMFORT Nightingdale 7-Piece Outdoor Dining Set in Green and Black (OD-DS001-GR)
- Hanover Patio Furniture