Shop All Patio Dining Chairs & Stools
Hanover
Hanover MONACO5PC Monaco Outdoor Patio Dining Set - 5 Pieces (4 High Dining Chairs; 51" Round Table with Pedestal)
Mfr # MONACO5PC
Zoro # G003917494
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$2,379.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hanover
- MFR # MONACO5PC
- Zoro # G003917494
- UPC # 91037654915
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
The classically designed Monaco 5-piece Outdoor Dining Set beautifully transforms any backyard into an elegant outdoor dining area with its superior quality and sleek comfort feel. Included in this set are four sling back dining chairs and a 51 in. round dining table. Both chairs and table have alumni cast frames featuring heavy gauge aluminum-alloy extrusions with uniquely supported inner walls. The table-top is made of hand laid porcelain tiles onto natural, durable stone. Naturally porous, it has been specially sealed to resist moisture penetration. Even the fabric on our sling style furniture is made from the strongest material developed for outdoor furniture. Complete this collection with the Monaco series umbrella that can be placed in the center of the table to cast shade and add even more comfort to this set. Built to last, this collection will surely provide you with a natural alternative to entertaining indoors by accommodating your family and guests with the best outdoor dining under the sun.
Monaco 5-piece Outdoor Dining Set includes four outdoor sling dining chairs and a dining table.
Monaco umbrella sold separately.
51 in. stone-top round dining table.
Features heavily gauged aluminum-alloy extrusions.
Table-top is made of hand laid porcelain tiles onto natural, durable stone.
Table is specially sealed to resist moisture penetration.
Sling fabric dining chairs are PVC coated to last for many years.
Weatherproof and UV protected.
Frames remain rust free for life.
Quality checked and approved.
Minor assembly required.
Assembled Depth: 51".
Assembled Height: 28".
Assembled Width: 51".
Assembly Required: Yes.
Chair Color: Oil Rubbed Bronze.
Chair Color Family: Bronze/copper metallic.
Chair Height: 43.31".
Chair Height Type: Standard Dining Height.
Chair Length: 28.94".
Chair Weight Capacity (lb.): 300.
Chair Width: 24.61".
Cushion(s) Included: No.
Extendable Table: No.
Frame Material: Cast Aluminum.
Number of Coffee Tables: 0.
Number of End Tables: 0.
Number of Fixed Chairs: 4.
Number of Motion Chairs: 0.
Number of Pieces: 5.
Patio Chair Type: Stationary Chair.
Seat Height: 14.8".
Seat Length: 19.15".
Seat Width: 18".
Seating Capacity: 4.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit, Carburetor Complete (24 853 306-S)
- MTD Cable-Drive 42027 (1771727P)
- STENS Solid Braid Starter Rope 146-035 For #4 1/2 Solid Braid 100' (146-035)
- GRILLTOWN 15 x 3 ft. Idea Works Deck Fence Privacy Screen; Green (GR1607432)
- HANOVER Foxhill All-Weather Commercial-Grade Aluminum Dining Chair (FOXHLDNCHR-1GM)
- FLASH FURNITURE 2PK Navy Outdoor Barstools with Flex Material (2-JJ-092H-NV-GG)
- FLASH FURNITURE 30" High Black Metal Barstool with Slat Back (CH-61200-30-BK-GG)
- FLASH FURNITURE 4PK Gray Outdoor Stack Chair w/ Flex Material (4-JJ-303C-G-GG)
- MANHATTAN COMFORT Genoa Patio Dining Armchair in Nature Tan Weave (OD-DC002-NE)
- FLASH FURNITURE 2 Pack 30" High Blue Metal Barstool with Slat Back (2-CH-61200-30-BL-GG)
- ALATERRE FURNITURE Andover All-Weather Outdoor 29" H Rope Chairs with Light Gray Cushions, Set of Two (AWWK02KK)
- Hanover Outdoor Chairs