Hanover MCLRDN7PCSQSW6-NVY Dining Set; Navy Blue with 6 Swivel Rockers & 40 x 67 in. Dining Table; 7 Piece
Mfr # MCLRDN7PCSQSW6-NVY
Zoro # G503849639
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanover
- MFR # MCLRDN7PCSQSW6-NVY
- Zoro # G503849639
- UPC # 192487073995
- Country of Origin China
- Category Dining Room Tables & Sets
Description
Spend more time outdoors with the Montclair 7-piece patio set from Hanover. This outdoor dining set includes six swivel rockers and a 40" x 67" dining table. The sleek, modern frames are forged out of heavy-duty steel and treated with a multi-step finish for the ultimate outdoor protection. Items within the Montclair Collection are designed to be durable, functional, and timeless. Designer details include curved backrests, elegant curling arms, and swivel-action chair bases that can sweep guests off their feet into a full 360-degree spin. Each chair is topped with thick foam cushions and pillows that allow you to entertain your guests in fashionable comfort. The fabric is soft to the touch, yet durable enough to resist moisture, stains, and UV harm. Entertain in style and comfort all year long with the Montclair Collection.
Features- Designed with outdoor-grade materials that last year after year
- High-performance powder coating provides extended protection against rust, scratches, and uv harm
- Swivel-action chairs perform a 360-degree spin and gentle rocking motion
- Steel-stamped table top adds a modern edge to the design
- Classic embellishments sweep across the back of each chair
- Chairs include thick foam cushions with coordinating accent pillows
- 7 Piece
- 6 Swivel Rockers, A Cushion And Accent Pillow For Each Seat, 40" X 67" Dining Table
- Cushion Color: Navy Blue
- Accent Pillow Pattern: Navy Kaleidoscope
- Size: 40" x 67"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Norma L-Shaped Desk, Black & Bark Gray (181420-000018)
- TEACHER CREATED RESOURCES Magnetic Digital Timer, Black, PK3 (TCR20717)
- TRADEMARK FINE ART Philippe Hugonnard 'Malecon Wall of Havana 1' Canvas Art, 16x47 (PH00910-C1647GG)
- OFFICE STAR Managerial Chair, Mesh, 18-3/4" to 23" Height, Adjustable Arms, Black (5500)
- HANOVER Hanover TRAD9PCSWSQ8-BLU Traditions 9 Piece Dining Set - 60 in. Cast Table; 6 Dining Chairs; 2 Swivel Churse & Blue Cushion (TRAD9PCSWSQ8-BLU)
- FLASH FURNITURE Round Dining Table, Matte Gld Mtl, Rnd Glss, 42", 42" W, 42" L, 29.5" H, Glass Top, Clear (XU-TBG-9-GG)
- SAUDER Boone Mountain Dining Table Chalked Ches , 1 in. thick split top provides durability (432076)
- INTERNATIONAL CONCEPTS 30 W, 48 L, 29.5 H (T01-3048T)
- BREUER CHAIR COMPANY Breuer Chair Company 21 in. Cesca Cane Side Chair - Chrome & Walnut (BREUER-CHAIR-COMPANY-SIDE-CHAIR-WALNUT)
- EAST WEST FURNITURE East West Furniture EST-MAH-TP Eden Amazing Small Dining Table with Oak Table Top Surface & Asian Wood Kitchen Table with Pedestal Legs (EST-MAH-TP)
- BAXTON STUDIO Britte Dark Grey Upholstered Dark Oak Wood 5-Piece Dining Set (161-10467-10464)
- Hanover Dining Room Tables & Sets