Hanover MCLRDN5PCSQSW4-NVY Patio Dining Set; Navy Blue with 4 Swivel Rockers & 40 in. Square Table; 5 Piece
Mfr # MCLRDN5PCSQSW4-NVY
Zoro # G203849717
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanover
- MFR # MCLRDN5PCSQSW4-NVY
- Zoro # G203849717
- UPC # 192487073957
- Country of Origin China
- Category Outdoor Dining Sets
Description
Spend more time outdoors with the Montclair 5-piece patio set from Hanover. This space-friendly dining set includes four swivel rockers and a 40-inch square dining table. The sleek, modern frames are forged out of heavy-duty steel and treated with a multi-step finish for the ultimate outdoor protection. Items within the Montclair Collection are designed to be durable, functional, and timeless. Designer details include curved backrests, elegant curling arms, and swivel-action chair bases that can sweep guests off their feet into a full 360-degree spin. Each chair is topped with thick foam cushions and pillows that allow you to entertain your guests in fashionable comfort. The fabric is soft to the touch, yet durable enough to resist moisture, stains, and UV harm. Entertain in style and comfort all year long with the Montclair Collection.
Features- Designed with outdoor-grade materials that last year after year
- High-performance powder coating provides extended protection against rust, scratches, and uv harm
- Swivel-action chairs perform a 360-degree spin and gentle rocking motion
- Steel-stamped table top adds a modern edge to the design
- Classic embellishments sweep across the back of each chair
- Chairs include thick foam cushions with coordinating accent pillows
- 5 Piece
- 4 Swivel Rockers, A Cushion And Accent Pillow For Each Seat, 40-inch Square Dining Table
- Cushion Color: Navy Blue
- Accent Pillow Pattern: Navy Kaleidoscope
- Size: 40"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD Chain Link Ties, 11 ga., 6-1/2", Alum. (328554C)
- YARD BUTLER Gopher/Mole, Bait Applicator (IGBA-1)
- TRU-PITCH ROLLER CHAIN1/2""X10' #40 (TRC40-MD)
- KENYON Super Lute, 36", 82" Red Handle (56635)
- HANOVER Cortino 3-Piece Commercial-Grade Bistro Set (CORTDN3PCG)
- HANOVER Pemberton 5-Piece Patio Set with 4 Cushioned Dining Chairs (PEMDN5PCS-ASH)
- HANOVER Foxhill 5-Piece Patio Seating Set with 4 Sling Outdoor Lounge Chairs (FOXHILL5PCCT-GRY)
- HANOVER Monaco 9-Piece Dining Set (MONDN9PCSWG)
- HANOVER Dining Set, Outdoor, 7 Pc (TRADITIONS7PCSW)
- LINON HOME DECOR Tahoe 3Pc Wood Bistro (21180T36STAS01U)
- FLASH FURNITURE Patio Set & Umbrella, 6 Piece, Brown (GM-202012-BRN-GG)
- Hanover Outdoor Dining Sets