Hanover LAVDN7PCSW2-BLU Dining Set in Ocean Blue with 4 Chairs; 2 Swivel Rockers & 66 x 38 in. Glass Top Table - 7 Piece
Mfr # LAVDN7PCSW2-BLU
Zoro # G903917563
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanover
- MFR # LAVDN7PCSW2-BLU
- Zoro # G903917563
- UPC # 192487127957
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Transform your backyard into a sleek, modern dining space with the Lavallette Dining Collection. Perfect for outdoor gatherings, this 7-piece patio set includes four slender dining chairs, two swivel rockers, six sets of back and seat cushions, and a 66-in. x 38-in. glass-top dining table. The slim frames are made out of heavy-duty steel and finished with a sleek black powder coating to increase its lifespan and durability. The tabletop contains a thick, tempered-glass inset for maximum strength outdoors. Each swivel rocker performs a smooth 360-degree spin and gentle rocking motion. The soft blue fabric contrasts perfectly against the bold black frames and is sure to add a pop of color to any natural setting. The thick foam cushions are wrapped in premium outdoor fabric that resists weather, stains, UV harm, and requires little to no maintenance throughout the year. Simply sit back in comfort and savor every moment.
Features- 7-piece dining set from Hanover's Lavallette Collection
- Set includes 4 dining chairs, 2 swivel rockers, 6 seat cushions, 6 back cushions, and 66-in. x 38-in. glass-top table
- Heavy-duty steel frames are treated to resist rust and corrosion
- Multi-step powder-coated finish increases lifespan and durability
- Slim frame design takes up less space - perfect for smaller patios
- Tabletop features a tempered-glass inset and 2-inch diameter umbrella hole
- Each swivel rocker performs a smooth 360-degree spin and gentle rocking motion
- Outdoor olefin fabric resist moisture, stains and UV harm
- Thick, foam seat cushions and soft, plush back cushions are quick to dry
- Back cushions are tufted with a single central button for stylish appeal
- Seat cushions have piping around the perimeter for a tailored look
- Hook and loop fasteners secure the cushions to the frames
- Some assembly required
- Fabric Color: Ocean Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JT EATON Bed Bug Killer, Bed Bugs, Powder, 7 oz. (203)
- BIFEN Bifen XTS (gal) (82004443)
- GILMOUR Gilmour Mfg Full Flow Alum Y W/ Shutoff AY2FFM (2296317)
- ZORO SELECT Water Hose, Clear, 25 ft., PVC (1792)
- HANOVER Foxhill All-Weather Commercial-Grade Aluminum Dining Chair (FOXHLDNCHR-1GM)
- FABULAXE Modern Plastic Outdoor Dining Chair with Open U Shaped Back, Red (QI004228.RD)
- LANCASTER TABLE & SEATING Harbor Black Outdoor Arm Chair (427CSMARMBLK)
- COSCO Novogratz Poolside Collection, Chandler Stacking Dining Chairs, Indoor/Outdoor, Turquoise 2PK (87817WHT2E)
- FLASH FURNITURE 30" High White Metal Indoor-Outdoor Barstool (CH-31320-30GB-WH-GG)
- LANCASTER TABLE & SEATING Harbor Gray Outdoor Side Chair (427CSMSDGRY)
- FABULAXE Modern Plastic Outdoor Dining Chair with Open U Shaped Back, Yellow (QI004228.YL)
- Hanover Patio Furniture