Shop All Water Testing Meters
Hanna Instruments
pHep 5 pH Meter
Mfr # HI98128
Zoro # G902710844
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.1
- Width 5.9
- Outside Diameter 0.25
- Height 1.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanna Instruments
- MFR # HI98128
- Zoro # G902710844
- Country of Origin Romania
- Category Water Testing Meters
Dimensions
Length | 7.1 |
Width | 5.9 |
Outside Diameter | 0.25 |
Height | 1.3 |
Description
The Hanna pHep 5 pH Meter combines the best features of easy-to-use meters into one, accurate device. This water-resistant meter features push-button calibration and glass-bulb electrode.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELAB VE-B1 Basic Binocular Microscope Siedentopf Type (VE-B1)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102R)
- GLOBE SCIENTIFIC Test Tube, 10mL, 100mm L, Clear, PK1000 (1512)
- WHEATON Sample Vial, 25mL, PK72 (225289)
- HANNA INSTRUMENTS DiST 4 EC Tester (HI98304)
- HANNA INSTRUMENTS Direct Soil Conductivity Meter (HI98331)
- SENSOREX Inline pH Assembly Kit, 0 to 14 pH (S8300/10/BNC)
- LAMOTTE Waterproof Turbidity Meter (1974-I)
- YSI Waterproof pH Meter, Graphic Display (PRO10)
- EXACT Chlorine + Exact Ez Photometer Starter K (486205-K)
- EXTECH Meter, Dissolved Oxygen (407510)
- Hanna Instruments Water Quality Testing