Shop All Water Testing Meters
Hanna Instruments
DiST 4 EC Tester
Mfr # HI98304
Zoro # G602710786
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.7
- Width 3.1
- Length 6.9
- Outside Diameter 0.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanna Instruments
- MFR # HI98304
- Zoro # G602710786
- Country of Origin Romania
- Category Water Testing Meters
Dimensions
Height | 1.7 |
Width | 3.1 |
Length | 6.9 |
Outside Diameter | 0.3 |
Description
The Hanna DiST 4 EC Tester is a rugged, handy device that provides accurate, fast results - making it perfect to use in the lab or field. Features include:
±2% accuracy
0.0 to 19.99 mS/cm range
0.01 mS/cm resolution
Manual calibration
Automatic temperature compensation
±2% accuracy
0.0 to 19.99 mS/cm range
0.01 mS/cm resolution
Manual calibration
Automatic temperature compensation
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY 250mL Filter Unit, 0.45um, 50mm, PK12 (11L827)
- ZORO SELECT Beveled Beaker 1200mL, 304SS (81200)
- POLYSCIENCE MX Immersion Circulator (MX-CL11B)
- KIMBLE CHASE Boston Bottle, 250mL, PK12 (5120824V-26)
- HANNA INSTRUMENTS pHep 5 pH Meter (HI98128)
- HANNA INSTRUMENTS Direct Soil Conductivity Meter (HI98331)
- HONEYWELL DURAFET II PH METER ELECTRODE (51204976-501)
- YSI Dissolved Oxygen Probe Epoxy . (5739)
- OHAUS pH Meter, LCD, 3 pt. (ST300)
- REED INSTRUMENTS ORP Electrode, 130 mm L, 39 in L Cable (R3525-ELECTRODE2)
- OAKTON PCTS Waterproof Pocket Tester (3563460)
- Hanna Instruments Water Quality Testing