Shop All Pocket Thermometers
Hanna
Digital Pocket Thermometer, 5 In. L
Mfr # ELTH WP F
Zoro # G1248685
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) -58 to 338 Degrees F
- Stem Length 5 in
- Accuracy -58 Degrees to 266 Degrees F: +/-1, 267 Degrees to 328 Degrees F: +/-2
- Display LCD
- Battery Type LR44 1.5V Alkaline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hanna
- MFR # ELTH WP F
- Zoro # G1248685
- Country of Origin Romania
- Category Pocket Thermometers
Dimensions
Stem Length | 5 in |
Details
Item | Digital Pocket Thermometer |
Temp. Range (F) | -58 to 338 Degrees F |
Accuracy | -58 Degrees to 266 Degrees F: +/-1, 267 Degrees to 328 Degrees F: +/-2 |
Display | LCD |
Battery Type | LR44 1.5V Alkaline |
Case Material | ABS Plastic |
Features | Electronic or Manual Single Point Calibration |
Stem Material | Stainless Steel |
Body Style | Pen |
Number of Digits | 3 |
Includes NIST-Traceable Certificate | No |
Waterproof | No |
Display Position | Side |
Quick Reading | No |
Folding Stem | No |
Pocket Thermometer Style | Side Reading Pen Style |
NSF Rated | No |
Description
Digital Pocket Thermometer, Side Reading Pen Style, Body Style Pen, Stem Length 5 in, NSF Rated No, Includes NIST-Traceable Certificate No, Accuracy -58 Degrees to 266 Degrees F: +/-1, 267 Degrees to 328 Degrees F: +/-2, Folding Stem No, Quick Reading No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Clamp Meter, LCD, 600 A (CM-860)
- MEGGER Battery-Operated Proving Unit, Up to 690V (MPU690)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02L600#)
- HONEYWELL Chart, 10.313 In, 0 to 600, 1 Day, PK100 (BN 24001660-052)
- KLEIN TOOLS Magnetic Digital Pocket Thermometer (ET10)
- FLUKE 6-19/64" Stem Digital Pocket Thermometer, -50 Degrees to 250 Degrees C (TPP1-C1)
- WEISS INSTRUMENTS Digital Pocket Thermometer (DP300A)
- UEI TEST INSTRUMENTS NIST Certified 3-1/4" Stem Digital Pocket Thermometer w/ Magnet, -58 Degrees to 572 Degrees F (PDT550-N)
- THERMCO 5" Stem Analog Dial Pocket Thermometer, 25 Degrees to 125 Degrees F (YP125FNSF)
- CONTROL CO NIST Traceable?ОЖ??ГЖк Digital Thermistor Thermometer, -58 Degrees to 572 Degrees F, Display: LCD (4042)
- ZORO SELECT 2-3/4" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F (23NU32)
- Hanna Pocket Thermometers