Shop All Air Compressor Parts
Hankison
Wall Mounting Bracket
Mfr # 7458858
Zoro # G800423075
original price:
$231.99
15% off
new price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Optional Accessory
- For Use With Regenerative Desiccant Compressed Air Dryer
- Includes Wall Mount Bracket
- Fits Brand Hankison
- For Use With Mfr. Model Number HSHD-13, HSHD-18, HSHD-21, HSHD-27, HSHD-40, HSHD-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hankison
- MFR # 7458858
- Zoro # G800423075
- Country of Origin United States
- Category Air Compressor Parts
Details
Item | Wall Mounting Bracket |
Features | Optional Accessory |
For Use With | Regenerative Desiccant Compressed Air Dryer |
Includes | Wall Mount Bracket |
Fits Brand | Hankison |
For Use With Mfr. Model Number | HSHD-13, HSHD-18, HSHD-21, HSHD-27, HSHD-40, HSHD-7 |
Type | Wall Mount Bracket |
Compatible with Manufacturer Part Number | HSHD-13, HSHD-18, HSHD-21, HSHD-27, HSHD-40, HSHD-7 |
Series | HSHD |
Compatible with Series | Regenerative Desiccant Compressed Air Dryer |
Compatible with Brand | Hankison |
Accessory Type | Wall Mount Bracket |
Compatible Grainger Part Number | 60RC57, 60RC58, 60RC59, 60RC60, 60RC61, 60RC62 |
Description
Wall Mounting Bracket, Compatible with Grainger Part Number 60RC57, 60RC58, 60RC59, 60RC60, 60RC61, 60RC62, Compatible with Manufacturer Part Number HSHD-13, HSHD-18, HSHD-21, HSHD-27, HSHD-40, HSHD-7, Series HSHD, Accessory Type Wall Mount Bracket, Compatible with Brand Hankison, Compatible with Series Regenerative Desiccant Compressed Air Dryer, Includes Wall Mount Bracket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Country Clipper CHARGER SR1020 (Drive) Zero Turn Mower Replacement Belt, A68LG (A68LG)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (12Z-512)
- SMC Plug-In Reducing Elbow, 90 Deg, 5/32x1/4 (KQ2L03-07A)
- DAYTON Motor Start Capacitor, 21-25 MFD, Round (6FLU1)
- HANKISON Maintenance Kit (HFMK5-12M)
- HANKISON Maintenance Kit (HFMK5-24M)
- SPEEDAIRE Wheels for Model 3324541., Speedaire (F4813700642)
- WESTWARD Running Capacitor (PN2E27120F250VSXG)
- CHICAGO PNEUMATIC Magnetic Starter, 5 HP, 460V, 3-Phase (1312101274)
- ZEELINE Giant Button Head Coupler 0.12 in. NPT (32SP)
- INGERSOLL-RAND Gas Spring, Air Compressor Replacement (54749114)
- Hankison Air Compressor Parts