Shop All Refrigerated Air Dryers
Hankison
Refrigerated Compressed Air Dryer, 300cfm
Mfr # HPRN300-4
Zoro # G700919791
product price: $9,359.46
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$9,359.46
Free 30-Day Returns
Key Features
- Includes Inlet Y Strainer
- Phase Three
- Voltage 460V AC
- Overall Height 30 in
- Overall Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hankison
- MFR # HPRN300-4
- Zoro # G700919791
- Country of Origin Korea, Republic of
- Category Refrigerated Air Dryers
Dimensions
Overall Height | 30 in |
Overall Width | 20 in |
Overall Depth | 38 in |
Connection Size - Air Treatment | 2 in NPT |
Air Inlet Size | 2 in |
Air Outlet Size | 2 in |
Description
Refrigerated Air Dryer, ISO Class 5, Maximum Flow Rate 300 cfm, Voltage 460V AC, Phase Three, Air Inlet Size 2 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 120 Degrees F, Power 2.48 kW, Dew Point 38 Degrees F, Series HPRN, Air Outlet Size 2 in, Air Outlet Type NPT, Bracket Kit Included Yes, Cycling Type Non-Cycling, Drain Included Yes, Features Lighted On/Off Switch, Smooth Bore, Copper Tube-On-Tube Heat Exchangers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Weather-Resistant 1/4'' NPT-F to 1/4'' NPT-M 3/8'' ID 6ft Rbr Whip Air Hose, Red W/ Brass Fittings (61264)
- PIX Belt, SPZ, 10 x 862mm LP (SPZ862)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP04S)
- SKF Spherical Roller Bearing, Bore 50mm (22210 E/C3)
- HANKISON Compressed Air Dryer, 35 cfm Max. Flow (HITN35)
- HANKISON Compressed Air Dryer, 50 cfm Max. Flow (HITN50)
- HANKISON Dryer, 150 cfm Max. Flow, 40 HP Max. Air (FLX1.5-1)
- HANKISON Refrigerated Air Dryer (HPR5-10)
- HANKISON Refrigerated Compressed Air Dryer, 250cfm (HPRN250-4)
- HANKISON Dryer, 100 cfm Max. Flow, 25 HP Max. Air (FLX1.2)
- HANKISON Refrigerated Air Dryer, CFM: 50 (HPR50)
- Hankison Refrigerated Air Dryers