Shop All Refrigerated Air Dryers
Hankison
Refrigerated Compressed Air Dryer, 200cfm
Mfr # HPRN200-4
Zoro # G600919747
product price: $6,224.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$6,224.99
Free 30-Day Returns
Key Features
- Includes Inlet Y Strainer
- Phase Three
- Voltage 460V AC
- Overall Height 30 in
- Overall Width 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hankison
- MFR # HPRN200-4
- Zoro # G600919747
- Country of Origin Korea, Republic of
- Category Refrigerated Air Dryers
Dimensions
Overall Height | 30 in |
Overall Width | 17 in |
Overall Depth | 36 in |
Connection Size - Air Treatment | 1 in NPT |
Air Inlet Size | 1 in |
Air Outlet Size | 1 in |
Description
Refrigerated Air Dryer, ISO Class 5, Maximum Flow Rate 200 cfm, Voltage 460V AC, Phase Three, Air Inlet Size 1 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 120 Degrees F, Power 1.81 kW, Dew Point 38 Degrees F, Series HPRN, Air Outlet Size 1 in, Air Outlet Type NPT, Bracket Kit Included Yes, Cycling Type Non-Cycling, Drain Included Yes, Features Lighted On/Off Switch, Smooth Bore, Copper Tube-On-Tube Heat Exchangers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANKISON Maintenance Kit (HFMK5-24M)
- GENERAL 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 12Mm Id X 28Mm Od X 8Mm W; Sealed (6001 2RS)
- HHIP 11ERA60 TiN Coated External Threading Carbide Insert (6007-0004)
- RULAND Rigid Coupling, 2-Pc, 1.5"x1.25", Steel (SPX-24-20-F)
- HANKISON Compressed Air Dryer, 50 cfm Max. Flow (HITN50)
- HANKISON Dryer, 100 cfm Max. Flow, 25 HP Max. Air (FLX1.2)
- HANKISON Refrigerated Air Dryer (HPR25)
- HANKISON Dryer, 300 cfm Max. Flow, 75 HP Max. Air (FLX3.1)
- HANKISON Refrigerated Compressed Air Dryer, 115V (HPRN100)
- HANKISON Dryer, 150 cfm Max. Flow, 40 HP Max. Air (FLX1.5-1)
- SPEEDAIRE Refrigerated Air Dryer (3YA51)
- Hankison Refrigerated Air Dryers