Shop All Refrigerated Air Dryers
Hankison
Refrigerated Compressed Air Dryer, 115V
Mfr # FLX1.1
Zoro # G606171439
product price: $3,237.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$3,237.99
Free 30-Day Returns
Key Features
- Includes Compressor On Indicator, Dew Point Status Indicator, Dryer On Indicator, Energy Savings % Indicator, On/Off Switch
- Phase Single
- Voltage 115V AC
- Overall Height 30 in
- Overall Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hankison
- MFR # FLX1.1
- Zoro # G606171439
- Country of Origin Korea, Republic of
- Category Refrigerated Air Dryers
Dimensions
Overall Height | 30 in |
Overall Width | 14 in |
Overall Depth | 24 in |
Air Inlet Size | 1 in |
Air Outlet Size | 1 in |
Description
Cycling Refrigerated Compressed Air Dryer, ISO Class 5, Maximum Flow Rate 75 scfm, Voltage 115V AC, Phase Single, Air Inlet Size 1 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 100 Degrees F, Power 0.43 kW, Dew Point 39 Degrees F, Series FLEX, Air Outlet Size 1 in, Air Outlet Type NPT, Cycling Type Non-Cycling, Drain Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Foaming Cutting And Tapping Fluid, 11 oz., EA1 (PC-3035-1)
- THOMSON Pillow Block Brg, Bore 1 In, 2.63 In L (SSUPBO16)
- BESTORQ Aftermarket C C I L 32804 Replacement Belt, B62 (B62)
- ARO Filter/Regulator, 8.15 In. H, 3.28 In. W (P39233-110)
- HANKISON Refrigerated Compressed Air Dryer, 250cfm (HPRN250-4)
- HANKISON Refrigerated Air Dryer (HPR25)
- HANKISON Refrigerated Air Dryer, CFM: 50 (HPR50)
- HANKISON Compressed Air Dryer, 50 cfm Max. Flow (HITN50)
- HANKISON Dryer, 150 cfm Max. Flow, 40 HP Max. Air (FLX1.5-1)
- HANKISON Refrigerated Air Dryer (HPR15)
- INGERSOLL-RAND Compresed Air Dryer, 35 CFM, 10 HP, 6 Class (D60IT)
- Hankison Compressed Air Dryers