Shop All Compressor Air Filters
Hankison
Pre/After Filter Package, Inlet 3/4 in
Mfr # 7456381
Zoro # G208230336
Free Shipping & Returns
$1,001.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet Type NPT
- Drain Included Yes
- Filter Rating 0.01 micron
- Overall Width 5 3/16 in
- Series NGF (Next Generation Filter)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hankison
- MFR # 7456381
- Zoro # G208230336
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Width | 5 3/16 in |
Overall Height | 10 5/16 in |
Air Inlet Size | 3/4 in |
Inlet Size | 3/4 in NPT |
Details
Air Inlet Type | NPT |
Drain Included | Yes |
Filter Rating | 0.01 micron |
Series | NGF (Next Generation Filter) |
Maximum Flow Rate | 103 scfm |
Filter Bowl Material | Aluminum |
Differential Pressure Indicator Included | Yes |
Filter Type | Particulate 0.01 micron |
Maximum Operating Pressure | 150 psi |
Item | Pre/After Filter Package |
Drain Type | Automatic |
Maximum Operating Temperature | 150 Degrees F |
Gauge Included | No |
Description
Pre/After Filter Package, Filter Type Coalescing, Particulate, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 103 scfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Overall Width 5 3/16 in, Overall Height 10 5/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series NGF (Next Generation Filter), Differential Pressure Indicator Included Yes, Filter Rating 0.01 micron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (6Z128)
- DAYTON A75 V-Belt, 77" Outside Length, 1/2" Top Width, 1 Ribs (3X628)
- WILKERSON Coalescing Filter, 0.5 micron Rating, Overall Width: 2.87 in (M28-06-BK00B)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SBLF207-20G)
- HANKISON Filter, Oil Vapor Rmvl, Actvated Crbn, 1/4" (F02-CF-T)
- HANKISON Filter, General Purpose, 1-Micron, 1" (F08-PF-DG1)
- HANKISON Filter, Bulk Liquid Seprtn, 3-Micron, 1/2" (F04-SF-DP1)
- HANKISON Filter, Oil Removal, Fine, 0.01Micron, 3/8" (F03-HF-DP1)
- HANKISON Filter, Oil Removal, Fine, 0.01Micron, 1" (F08-HF-DG1)
- HANKISON Filter, Oil Rmvl, Ultra Fne, .01Mcrn, 1-1/2" (F10-UF-DG1)
- SOLBERG Filter Element, 5micron (235P)
- Hankison Compressor Air Filters