Shop All Compressor Air Filters
Hankison
Pre/After Filter Package, Inlet 3/4 in
Mfr # 7456380
Zoro # G908230353
original price:
$952.10
19% off
new price: $763.99
/ea
Free Shipping & Returns
$763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 5 3/16 in
- Drain Included Yes
- Maximum Operating Temperature 150 Degrees F
- Filter Bowl Material Aluminum
- Air Inlet Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hankison
- MFR # 7456380
- Zoro # G908230353
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Width | 5 3/16 in |
Air Inlet Size | 3/4 in |
Overall Height | 10 5/16 in |
Inlet Size | 3/4 in NPT |
Details
Drain Included | Yes |
Maximum Operating Temperature | 150 Degrees F |
Item | Pre/After Filter Package |
Filter Bowl Material | Aluminum |
Maximum Flow Rate | 75 scfm |
Maximum Operating Pressure | 150 psi |
Series | NGF (Next Generation Filter) |
Air Inlet Type | NPT |
Differential Pressure Indicator Included | Yes |
Filter Type | Particulate 0.01 micron |
Drain Type | Automatic |
Filter Rating | 0.01 micron |
Gauge Included | No |
Description
Pre/After Filter Package, Filter Type Coalescing, Particulate, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 75 scfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Overall Width 5 3/16 in, Overall Height 10 5/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series NGF (Next Generation Filter), Differential Pressure Indicator Included Yes, Filter Rating 0.01 micron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, Wave oil seal, Bore-Tite (25X45X7 CRW1 R)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 x 1 In (SPC-24-16-F)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 7.75 inch OD (BK80H)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 108" (BX108)
- HANKISON Filter, General Purpose, 1-Micron, 1" (F08-PF-DG1)
- HANKISON Filter, Oil Rmvl, Ultra Fne, .01Micron, 1/4" (F02-UF-DP1)
- HANKISON Filter, Oil Remvl, Ultra Fine, .01Micron, 1" (F08-UF-DG1)
- HANKISON Filter, Oil Removal, Fine, 0.01 Micron, 1/2" (F04-HF-DP1)
- HANKISON Pre/After Filter Package, Air Inlet 2 in (7456385)
- HANKISON Pre/After Filter Package, Inlet 1 1/2 in (7456383)
- BELLOFRAM PRECISION CONTROLS High Pressure Air Filter, P350 Series, 1/4 NPT, 1 Micron Element, ST Steel (P3500200000P010)
- Hankison Compressor Air Filters