Shop All Compressor Air Filters
Hankison
Pre/After Filter Package, Inlet 1 1/2 in
Mfr # 7456384
Zoro # G408230358
Free Shipping & Returns
$2,216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Automatic
- Filter Type Particulate 0.01 micron
- Filter Bowl Material Aluminum
- Overall Height 17 1/8 in
- Differential Pressure Indicator Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hankison
- MFR # 7456384
- Zoro # G408230358
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Height | 17 1/8 in |
Overall Width | 7 7/8 in |
Air Inlet Size | 1 1/2 in |
Inlet Size | 1 1/2 in NPT |
Details
Item | Pre/After Filter Package |
Drain Type | Automatic |
Filter Type | Particulate 0.01 micron |
Filter Bowl Material | Aluminum |
Differential Pressure Indicator Included | Yes |
Maximum Operating Pressure | 150 psi |
Filter Rating | 0.01 micron |
Series | NGF (Next Generation Filter) |
Maximum Operating Temperature | 150 Degrees F |
Air Inlet Type | NPT |
Maximum Flow Rate | 360 scfm |
Drain Included | Yes |
Gauge Included | No |
Description
Pre/After Filter Package, Filter Type Coalescing, Particulate, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 360 scfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Overall Width 7 7/8 in, Overall Height 17 1/8 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series NGF (Next Generation Filter), Differential Pressure Indicator Included Yes, Filter Rating 0.01 micron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 533 mm Outside Length, 13 mm Top Width, 1 Ribs (4L210)
- MI-T-M High Pressure Hose Assembly (15-0194)
- SMC Vacuum Pad, Bellows, 25mm (ZP25BN)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA16FJ12)
- HANKISON Pre/After Filter Package, Air Inlet 2 in (7456385)
- HANKISON Pre/After Filter Package, Inlet 1/2 in (7456379)
- HANKISON Filter, General Purpose, 1-Micron, 1-1/2" (F10-PF-DG1)
- HANKISON Filter, Oil Removal, Fine, 0.01Micron, 3/8" (F03-HF-DP1)
- HANKISON Filter, Oil Rmvl, Ultra Fne, .01Mcrn, 1-1/2" (F10-UF-DG1)
- HANKISON Filter, Oil Remvl, Ultra Fine, .01Micron, 1" (F08-UF-DG1)
- NUMATICS Part Filter, 3/8 in, Particulate, 0.94 lb (8652ABBP3JA000N)
- Hankison Compressor Air Filters