Shop All Compressor Air Filters
Hankison
Pre/After Filter Package, Air Inlet 2 in
Mfr # 7456385
Zoro # G908230346
Free Shipping & Returns
$2,471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Pressure 150 psi
- Filter Bowl Material Aluminum
- Drain Type Automatic
- Differential Pressure Indicator Included Yes
- Air Inlet Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hankison
- MFR # 7456385
- Zoro # G908230346
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Air Inlet Size | 2 in |
Overall Height | 22 5/16 in |
Overall Width | 7 7/8 in |
Inlet Size | 2 in NPT |
Details
Maximum Operating Pressure | 150 psi |
Filter Bowl Material | Aluminum |
Drain Type | Automatic |
Differential Pressure Indicator Included | Yes |
Air Inlet Type | NPT |
Item | Pre/After Filter Package |
Series | NGF (Next Generation Filter) |
Filter Type | Particulate 0.01 micron |
Filter Rating | 0.01 micron |
Maximum Flow Rate | 401 scfm |
Maximum Operating Temperature | 150 Degrees F |
Drain Included | Yes |
Gauge Included | No |
Description
Pre/After Filter Package, Filter Type Coalescing, Particulate, Air Inlet Size 2 in, Air Inlet Type NPT, Maximum Flow Rate 401 scfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Overall Width 7 7/8 in, Overall Height 22 5/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series NGF (Next Generation Filter), Differential Pressure Indicator Included Yes, Filter Rating 0.01 micron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MaleORS-MNPT, 13/16-16, 1/2-14, Strt (FF2031T0808S)
- CLIMAX METAL PRODUCTS MC-20-S Metric Set Screw Collar (MC-20-S)
- FESTO Standards-Based Cylinder DNC-50-150-PPV-A (DNC-50-150-PPV-A)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 1/4-18 NPT (4412-4-5s)
- HANKISON Filter, Bulk Liquid Seprtn, 3-Micron, 1/2" (F04-SF-DP1)
- HANKISON Filter, Oil Remvl, Ultra Fine, .01Micron, 1" (F08-UF-DG1)
- HANKISON Filter, General Purpose, 1-Micron, 1" (F08-PF-DG1)
- HANKISON Filter, Oil Vapor Rmvl, Actiated Carbon, 1" (F08-CF-T)
- HANKISON Filter, Oil Rmvl, Ultra Fne, .01Micron, 1/4" (F02-UF-DP1)
- HANKISON Pre/After Filter Package, Inlet 1/2 in (7456379)
- SOLBERG Filter Cartridge, 4 1/4 ID, 6 OD, 2 1/2 H (32-02)
- Hankison Compressed Air Treatment