Shop All Desiccant Dryers
Hankison
Modular Heatless Desiccant Dryer
Mfr # HSHD-21
Zoro # G800404111
product price: $4,425.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,425.99
Free 30-Day Returns
Key Features
- Features Compact, Intuitive
- Timer Solid State
- Dew Point (Deg. F) -40 Degrees F
- Overall Height 43 in
- Inlet/Outlet NPTF (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hankison
- MFR # HSHD-21
- Zoro # G800404111
- Country of Origin Germany
- Category Desiccant Dryers
Dimensions
Overall Height | 43 in |
Width (In.) | 14 in |
Height (In.) | 43 in |
Overall Depth | 7 in |
Overall Width | 14 in |
Depth (In.) | 7 in |
Overall Length | 43 in |
Air Outlet Size | 1/2 in |
Air Inlet Size | 1/2 in |
Description
Heatless Modular Desiccant Air Dryers, Maximum Flow Rate 21 cfm, Voltage 120V, Phase Single, Maximum Operating Pressure 217 psi, Maximum Operating Temperature 122 Degrees F, Air Inlet Size 1/2 in, Air Inlet Type NPT, Full Load Current 0.7 A, ISO Class 1, 2, Dew Point -40 Degrees F, Pressure Drop 6 psi, Air Outlet Size 1/2 in, Air Outlet Type NPT, Bracket Kit Included No, Drain Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Xtreme-Flo Safety Nozzle (AG1090FZ)
- COXREELS Hand Crank Hose Reel, 3/8x100 (112-3-100-CM)
- WEG WEG - 01536ET3E215T-W22, 15 HP, 3600 RPM, TEFC, 213/5T FRAME, 230/460 VOLTS (01536ET3E215T-W22)
- LOC-LINE Y Fitting, Black, 3/4", PK20 (69551-BLK)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-13)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-7)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-18)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-40)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-27)
- SPEEDAIRE Disposable Air Filter/Dryer, ISO Class 2, 1/4 in NPT, 20 cfm, 130°F Max Op Temp, 2 Pack (6ZC63)
- RTI Eliminator Ii 2 Stage 1/2in NPT Desiccant Air Dryer (DE401-M04)
- Hankison Compressed Air Dryers