Shop All Desiccant Dryers
Hankison
Modular Heatless Desiccant Dryer
Mfr # HSHD-13
Zoro # G700404150
product price: $3,652.99
/ea
Free Shipping & Returns
$3,652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet/Outlet NPTF (In.) 1/2 in
- Hz 50/60 Hz
- Control Panel Enter/Quit, Graphic Display, LED Remote ON/OFF, LED Service/Warning/Alarm, Left Cartridge Drying LED (Green), Left Cartridge Regenerating LED (Yellow), Left Purge Valve LED (green), Mark/Scroll, Power On LED, Power On/Off Switch, Pressure Gauge Left Cartridge, Pressure Gauge Right Cartridge, Right Cartridge Drying LED (Green), Right Cartridge Regenerating LED (Yellow), Right Purge Valve LED (Green)
- Overall Depth 7 in
- Mount Floor, Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hankison
- MFR # HSHD-13
- Zoro # G700404150
- Country of Origin Germany
- Category Desiccant Dryers
Dimensions
Overall Depth | 7 in |
Height (In.) | 26 in |
Overall Width | 14 in |
Width (In.) | 14 in |
Depth (In.) | 7 in |
Overall Height | 26 in |
Overall Length | 26 in |
Air Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Description
Heatless Modular Desiccant Air Dryers, Maximum Flow Rate 13 cfm, Voltage 120V, Phase Single, Maximum Operating Pressure 217 psi, Maximum Operating Temperature 122 Degrees F, Air Inlet Size 1/2 in, Air Inlet Type NPT, Full Load Current 0.7 A, ISO Class 1, 2, Dew Point -40 Degrees F, Pressure Drop 6 psi, Air Outlet Size 1/2 in, Air Outlet Type NPT, Bracket Kit Included No, Drain Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Screw Flange, Flange Dia 1.620 In (8107-448-007)
- TOMPKINS Nylon Hose Sleeve2.96" ID NYLON SLEEVE-100' (NHS-296-100 FT)
- NTN R6ZZ C3 5C, RadialDeep Groove Ball Brg 0375 In Id X 0875 In Od X 02812 In W Double Shielded (R6ZZ C3 5C)
- TSUBAKI Sprocket , 50 Chain Size, 16 # of Teeth (50BTL16)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-40)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-18)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-27)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-7)
- ARROW PNEUMATICS Replacement Cartridge for CA 20-3 (RC 30-3)
- DEVILBISS AUTO REFINISH PRODUCTS DeVilbiss Auto Refinish Products DEV130524 CAMAIR QC3 Replacement Desiccant Filter Cartridge (DEV130524)
- SPEEDAIRE Desiccant Silica Gel, Replacement, Bottle, 1 gal, For 2YNL6, 4 Pack (6YTP5)
- Hankison Desiccant Dryers