Shop All Air Cleaner Parts
Hankison
Maintenance Kit Yrs 3 and 5, HSHD Series
Mfr # 7478860
Zoro # G810374947
Free Shipping & Returns
$1,806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Dessicant Cartridge, Drain, Filter Elements, Muffler Cores
- Compatible with Series HSHD
- Compatible with Manufacturer Model Number HSHD-13
- Product Type Year 3 and 5 Maintenance Kit
- Maintenance Kit Year 3 yr, 5 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hankison
- MFR # 7478860
- Zoro # G810374947
- Country of Origin United States
- Category Air Cleaner Parts
Details
Item | Maintenance Kit Years 3 and 5 |
Includes | Dessicant Cartridge, Drain, Filter Elements, Muffler Cores |
Compatible with Series | HSHD |
Compatible with Manufacturer Model Number | HSHD-13 |
Product Type | Year 3 and 5 Maintenance Kit |
Maintenance Kit Year | 3 yr, 5 yr |
Compatible Manufacturer Part Number | HSHD-13 |
Compatible Manufacturer Model Number | HSHD-13 |
For Use with Mfr. Model Number | HSHD-13 |
For Use With Mfr. Model Number | HSHD-13 |
Description
Maintenance Kit Years 3 and 5, Includes Dessicant Cartridge, Drain, Filter Elements, Muffler Cores
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRCOOL 4 Ton Horizontal Evaporator Coil - 17.5" Cabinet (MCHP48BNPA)
- UNIWELD Refrigerant Gauge, Blue, 3-1/4" L, 500 psi (G430ND)
- NU-CALGON Condensate Pan Treatment, 15t, Light Brown (4296-24)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 1/2 in Dia., Full Spool: 525 Feet (CFRB-0500-525)
- HONEYWELL Ps1201B25 120 Volt Power Supply (PS1201B25)
- IWAVE Air Purifier, Self Cleaning, 1200 cfm, 5W (4900-35)
- DONALDSON Vacuator Valve, P105220 (P105220)
- DONALDSON Vacuator Valve, P103198 (P103198)
- DAYTON Elbow, 45 (HV2122100G)
- GOODMAN 1722086Pdg Filter Cover W/Paint (1722086PDG)
- DAYTON Impeller (HV2131000G)
- Hankison Air Cleaner Parts