Shop All Air Cleaner Parts
Hankison
Maintenance Kit Yrs 2 and 4, HSHD Series
Mfr # 7478864
Zoro # G510374957
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Drain, Filter Elements, Muffler Cores
- Compatible with Series HSHD
- Compatible with Manufacturer Model Number HSHD-40
- Maintenance Kit Year 2 yr, 4 yr
- Product Type Year 2 and 4 Maintenance Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hankison
- MFR # 7478864
- Zoro # G510374957
- Country of Origin United States
- Category Air Cleaner Parts
Details
Item | Maintenance Kit Years 2 and 4 |
Includes | Drain, Filter Elements, Muffler Cores |
Compatible with Series | HSHD |
Compatible with Manufacturer Model Number | HSHD-40 |
Maintenance Kit Year | 2 yr, 4 yr |
Product Type | Year 2 and 4 Maintenance Kit |
Compatible Manufacturer Part Number | HSHD-40 |
Compatible Manufacturer Model Number | HSHD-40 |
For Use with Mfr. Model Number | HSHD-40 |
For Use With Mfr. Model Number | HSHD-40 |
Description
Maintenance Kit Years 2 and 4, Includes Drain, Filter Elements, Muffler Cores
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK 1500W 120V Commercial Fan Forced Wall Heater (CWH3150F)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, Rubber (2001-0300-3025)
- GRAY 10X4X6-110R 10X4 6 #110 REGISTER BOOT (GV0704-C)
- FOLLETT ICE Water Filter System (00130229)
- DONALDSON Vacuator Valve, P158914 (P158914)
- HONEYWELL MICRO SWITCH Filter (24000)
- HUSQVARNA Dust Cover, Inner Wheel Walk (581840401)
- FILL-RITE Santoprene Repair Kit (400KTH1457)
- IWAVE Air Purifier, Self Cleaning, 2400 cfm, 10W (4900-20)
- DAYTON Motor Assembly (HV2122900G)
- DONALDSON Vacuator Valve, P112803 (P112803)
- Hankison Air Cleaner Parts