Shop All Air Cleaner Parts
Hankison
Maintenance Kit Yrs 2 and 4, HSHD Series
Mfr # 7478858
Zoro # G810374954
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Drain, Filter Elements, Muffler Cores
- Compatible with Series HSHD
- Maintenance Kit Year 2 yr, 4 yr
- Compatible with Manufacturer Model Number HSHD-18
- Product Type Year 2 and 4 Maintenance Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hankison
- MFR # 7478858
- Zoro # G810374954
- Country of Origin United States
- Category Air Cleaner Parts
Details
Item | Maintenance Kit Years 2 and 4 |
Includes | Drain, Filter Elements, Muffler Cores |
Compatible with Series | HSHD |
Maintenance Kit Year | 2 yr, 4 yr |
Compatible with Manufacturer Model Number | HSHD-18 |
Product Type | Year 2 and 4 Maintenance Kit |
Compatible Manufacturer Part Number | HSHD-18 |
Compatible Manufacturer Model Number | HSHD-18 |
For Use with Mfr. Model Number | HSHD-18 |
For Use With Mfr. Model Number | HSHD-18 |
Description
Maintenance Kit Years 2 and 4, Includes Drain, Filter Elements, Muffler Cores
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7J354)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-30-222-THSS)
- ALL-FILTERS 12X20X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (12202.8 4PK)
- AIR HANDLER 12x12x1 Synthetic Pleated Air Filter, MERV 8 (GR6BM812121)
- DAYTON Filter Bag 4.0 cu. Ft (HV2120900G)
- FIELD CONTROLS 46365401 12" Replacement Lamp (46365401)
- DAYTON Nylon Flexible Hose (HV50021G)
- FILL-RITE Santoprene Repair Kit (400KTH1457)
- DAYTON Bag Band Clamp Style (HV2128100G)
- FIELD CONTROLS 46511200 16" Replacement Lamp (46511200)
- DONALDSON Vacuator Valve, P112803 (P112803)
- Hankison Air Cleaner Parts