Shop All Refrigerated Air Dryers
Hankison
Dryer, 500 cfm Max. Flow, 100 HP Max. Air
Mfr # FLX5.5
Zoro # G8526277
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$15,847.92
Free 30-Day Returns
Key Features
- Includes Air Saver Drain
- Phase Three
- Voltage 460V AC
- Overall Height 41 in
- Overall Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hankison
- MFR # FLX5.5
- Zoro # G8526277
- Country of Origin Korea, Republic of
- Category Refrigerated Air Dryers
Dimensions
Overall Height | 41 in |
Overall Width | 20 in |
Overall Depth | 49 in |
Connection Size - Air Treatment | 2 in NPT |
Air Inlet Size | 2 in |
Air Outlet Size | 2 in |
Description
Refrigerated Air Dryer, ISO Class 5, Maximum Flow Rate 500 cfm, Voltage 460V AC, Phase Three, Air Inlet Size 2 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 100 Degrees F, Power 3.42 kW, Dew Point 42 Degrees F, Series FLEX, Air Outlet Size 2 in, Air Outlet Type NPT, Bracket Kit Included No, Cycling Type Cycling, Drain Included Yes, Drain Type Air Saver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, SS, 15mm, SS6202 (SS6202)
- D&D 737mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ737)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 7/8" (WE3H78)
- PBC LINEAR Linear Sleeve Bearing, ID 5/8 In (PS1014-08)
- HANKISON Refrigerated Compressed Air Dryer, 115V (HPRN125)
- HANKISON Compressed Air Dryer, 35 cfm Max. Flow (HITN35)
- HANKISON Dryer, 150 cfm Max. Flow, 40 HP Max. Air (FLX1.5-1)
- HANKISON Dryer, 100 cfm Max. Flow, 25 HP Max. Air (FLX1.2)
- HANKISON Compressed Air Dryer, 75 cfm, Max. 20 HP, Power: 0.52 kW (3YA48B)
- HANKISON Refrigerated Compressed Air Dryer, 400cfm (HPRN400-4)
- INGERSOLL-RAND Compressed Air Dryer, 400 CFM, 75 HP, 460V (D680INA400)
- Hankison Compressed Air Dryers