Shop All Refrigerated Air Dryers
Hankison
Dryer, 300 cfm Max. Flow, 75 HP Max. Air
Mfr # FLX3.1
Zoro # G8526268
product price: $11,574.48
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$11,574.48
Free 30-Day Returns
Key Features
- Includes Air Saver Drain
- Phase Three
- Voltage 460V AC
- Overall Height 36 in
- Overall Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hankison
- MFR # FLX3.1
- Zoro # G8526268
- Country of Origin Korea, Republic of
- Category Refrigerated Air Dryers
Dimensions
Overall Height | 36 in |
Overall Width | 20 in |
Overall Depth | 44 in |
Connection Size - Air Treatment | 2 in NPT |
Air Outlet Size | 2 in |
Air Inlet Size | 2 in |
Description
Refrigerated Air Dryer, ISO Class 5, Maximum Flow Rate 300 cfm, Voltage 460V AC, Phase Three, Air Inlet Size 2 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 100 Degrees F, Power 1.99 kW, Dew Point 42 Degrees F, Series FLEX, Air Outlet Size 2 in, Air Outlet Type NPT, Bracket Kit Included No, Cycling Type Cycling, Drain Included Yes, Drain Type Air Saver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, 1/3 HP, Yoke (6K410)
- HHIP GTN-5 TiN Coated Cut-Off & Grooving Carbide Insert (6024-2005)
- DURA-SURE TORQUE Timing Belt, S5M, 15 x 440mm PL, T88 (150-S5M-440)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty V-Belt, AX Section, 0.5 in W Top, 87.4 in L Outside, 11/32 in THK (AX85)
- HANKISON Refrigerated Compressed Air Dryer, 115V (HPRN125)
- HANKISON Compressed Air Dryer, 20 cfm Max. Flow (HITN20)
- HANKISON Compressed Air Dryer, 75 cfm, Max. 20 HP, Power: 0.52 kW (3YA48B)
- HANKISON Dryer, 150 cfm Max. Flow, 40 HP Max. Air (FLX1.5-1)
- HANKISON Dryer, 100 cfm Max. Flow, 25 HP Max. Air (FLX1.2)
- HANKISON Compressed Air Dryer, 35 cfm Max. Flow (HITN35)
- SPEEDAIRE Refrigerated Air Dryer (3YA51)
- Hankison Refrigerated Air Dryers